Shop All Rolling Ladders
Cotterman
80 in H Steel Rolling Ladder, 5 Steps, 450 lb Load Capacity
Mfr # 1505R2630A1E10B4W4C2P6
Zoro # G0998046
product price: $416.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$416.99
Free 30-Day Returns
Key Features
- Platform Height 50 in
- Number of Steps 5
- Platform Depth 10 in
- Platform Width 24 in
- Load Capacity 450 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cotterman
- MFR # 1505R2630A1E10B4W4C2P6
- Zoro # G0998046
- Country of Origin United States
- Category Rolling Ladders
Dimensions
Platform Height | 50 in |
Platform Depth | 10 in |
Platform Width | 24 in |
Overall Height | 80 in |
Bottom Width | 31 in |
Base Depth | 60 in |
Handrail Height | 30 in |
Overall Width | 30 in |
Step Depth | 7 in |
Step Width | 24 in |
Description
Rolling Ladder, Material Steel, Platform Height 50 in, Handrails Included Yes, Handrail Height 30 in, Overall Height 80 in, Number of Steps 5, Unassembled, Load Capacity 450 lb, Step Tread Expanded Metal, Platform Depth 10 in, Platform Width 24 in, Bottom Width 31 in, Base Depth 60 in, Overall Width 30 in, Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation Foot Activated Step Lock, Finish Powder Coated, Color Yellow, Standards ANSI, OSHA, Rear Exit No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERICKSON Rubber Tarp Straps 10", 15", 21", 31" (06610)
- LITTLE GIANT Utility Cart, 12 ga. Steel, 600 lb (EA24365PY)
- BALLYMORE Tilt and Roll Laddr, 44in.Wx53in.D, 5 Step (TA-5-36)
- SOUTHWIRE Large Capacity Wire Cart 535 1000 lb. Capacity, 50"L x 29-1/2"W x 42"H (56825201)
- COTTERMAN 84 in H Steel Rolling Ladder, 6 Steps, 450 lb Load Capacity (ST-601 A2 C7 P5)
- COTTERMAN 90 in H Steel Rolling Ladder, 6 Steps, 450 lb Load Capacity (1006R2630A1E20B4D3C1P6)
- COTTERMAN 130 in H Steel Rolling Ladder, 10 Steps, 800 lb Load Capacity (2610R2632A3E24B4W5C1P6)
- COTTERMAN 5 Steps, 50" H Steel Tilt and Roll Ladder (5TR18A1E10B8COC1P6)
- COTTERMAN 57 in H Steel Rolling Ladder, 3 Steps, 450 lb Load Capacity (ST-321 A2 C7 P5)
- COTTERMAN 60 in H Aluminum Folding Rolling Ladder, 3 Steps, 350 lb Load Capacity (SASA3A3E10C50P6)
- COTTERMAN 50 in H Steel Tilt and Roll Ladder, 2 Steps, 450 lb Load Capacity (2TR18A3E10B8C2P6)
- Cotterman Rolling Ladders