Shop All Rolling Ladders
Cotterman
80 in H Steel Rolling Ladder, 5 Steps, 450 lb Load Capacity
Mfr # 1005R2630A3E30B4C2P6
Zoro # G0638806
Item requires special delivery charges. A $330.00 per item surcharge will be applied.
$587.99
Free 30-Day Returns
Key Features
- Platform Height 50 in
- Number of Steps 5
- Platform Depth 30 in
- Platform Width 24 in
- Load Capacity 450 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cotterman
- MFR # 1005R2630A3E30B4C2P6
- Zoro # G0638806
- Country of Origin United States
- Category Rolling Ladders
Dimensions
Platform Height | 50 in |
Platform Depth | 30 in |
Platform Width | 24 in |
Overall Height | 80 in |
Bottom Width | 30 in |
Base Depth | 60 in |
Step Depth | 7 in |
Overall Width | 30 in |
Handrail Height | 30 in |
Step Width | 24 in |
Description
Rolling Ladder, Material Steel, Platform Height 50 in, Handrails Included Yes, Handrail Height 30 in, Overall Height 80 in, Number of Steps 5, Assembled, Load Capacity 450 lb, Step Tread Serrated, Platform Depth 30 in, Platform Width 24 in, Bottom Width 30 in, Base Depth 60 in, Overall Width 30 in, Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation Foot Activated Step Lock, Finish Powder Coated, Color Yellow, Standards ANSI, OSHA, Rear Exit No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEGASUS Wheel, Blk Fbrgls, Nyln, 3" x 1.5", Prec Brg (P-NG-030X015/038K)
- ACTEK Forged Swivel Hoist Ring, 800 Lb, 56104 (56104)
- EGA Custom Work Platform, 3 Steps, Modular, 35"W x 39"L Platform, Adjustable to 24"-27"H, Style 1 (CW1-27-3-3)
- PEERLESS Tiller Rope Guide, Fibrous Rope, Not Rated Max Load, Electro-Galvanized (3-010-10786-)
- COTTERMAN 162 in H Steel Rolling Ladder, 12 Steps, 450 lb Load Capacity (1012R2632A3E10B4AC1P6)
- COTTERMAN 130 in H Steel Rolling Ladder, 10 Steps, 800 lb Load Capacity (2610R2632A6E12B4W5C1P6)
- COTTERMAN 20 in H Stainless Steel Rolling Step, 2 Steps, 450 lb Load Capacity (1002N1818A3E10B3SSP1)
- COTTERMAN 130 in H Steel Rolling Ladder, 10 Steps, 450 lb Load Capacity (1010R2632A2E10B4C1P6)
- COTTERMAN 70 in H Steel Tilt and Roll Ladder, 4 Steps, 450 lb Load Capacity (4TR18A1E20B8C1P6)
- COTTERMAN 70 in H Steel Tilt and Roll Ladder, 4 Steps, 450 lb Load Capacity (4TR18A6E10B8C2P6)
- BALLYMORE Lockstep Rolling Ladder, Steel, 70 in.H (WA072414P)
- Cotterman Rolling Ladders