Shop All Rolling Ladders
Cotterman
80 in H Steel Rolling Ladder, 5 Steps, 450 lb Load Capacity
Mfr # 1005R1820A6E10B4AC1P6
Zoro # G0638751
product price: $340.99
/ea
Item requires special delivery charges. A $275.00 per item surcharge will be applied.
$340.99
Free 30-Day Returns
Key Features
- Platform Height 50 in
- Number of Steps 5
- Platform Depth 10 in
- Platform Width 16 in
- Step Tread Perforated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cotterman
- MFR # 1005R1820A6E10B4AC1P6
- Zoro # G0638751
- Country of Origin United States
- Category Rolling Ladders
Dimensions
Platform Height | 50 in |
Platform Depth | 10 in |
Platform Width | 16 in |
Overall Height | 80 in |
Bottom Width | 20 in |
Base Depth | 40 in |
Handrail Height | 30 in |
Step Depth | 7 in |
Overall Width | 20 in |
Step Width | 16 in |
Description
Rolling Ladder, Material Steel, Platform Height 50 in, Handrails Included Yes, Handrail Height 30 in, Overall Height 80 in, Number of Steps 5, Assembled, Load Capacity 450 lb, Step Tread Perforated, Platform Depth 10 in, Platform Width 16 in, Bottom Width 20 in, Base Depth 40 in, Overall Width 20 in, Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 16 in, Ladder Actuation Foot Activated Step Lock, Finish Powder Coated, Color Gray, Standards ANSI, OSHA, Rear Exit No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Folding Gate, Gray, 5 to 6 ft. Opening W (SECO 665)
- GORILLA TIE DOWN 1in x 10ft 1200 lb Retractable Ratchet Strap / Gorilla, 2PK (92003)
- ZORO SELECT Kingpinless Swivel Plate Caster, 375lb, Single Ball (P25S-PRP050R-14)
- US CARGO CONTROL 2" Twisted Flat Snap Hook, TFSH31 (TFSH31)
- COTTERMAN 80 in H Steel Rolling Ladder, 5 Steps, 450 lb Load Capacity (1005R1820A6E10B4C2P6)
- COTTERMAN 70 in H Steel Rolling Ladder, 4 Steps, 450 lb Load Capacity (1504R1820A3E10B3C1P6)
- COTTERMAN 70 in H Steel Tilt and Roll Ladder, 4 Steps, 450 lb Load Capacity (4TR26A6E20B8D3C1P6)
- COTTERMAN 130 in H Steel Rolling Ladder, 10 Steps, 450 lb Load Capacity (1010R2632A3E10B4C1P6)
- COTTERMAN 30 in H Steel Rolling Step, 3 Steps, 450 lb Load Capacity (1003N1820A3E10B3C1P1)
- COTTERMAN 70 in H Steel Rolling Ladder, 4 Steps, 450 lb Load Capacity (1204R1820A3E24B3C1P6)
- COTTERMAN 50 in H Steel Tilt and Roll Ladder, 2 Steps, 450 lb Load Capacity (2TR26A6E20B8C2P6)
- Cotterman Ladders