Shop All Rolling Ladders
Cotterman
80 in H Stainless Steel Rolling Ladder, 5 Steps, 450 lb Load Capacity
Mfr # 1005R1820A1E10B4SSP3
Zoro # G2156220
product price: $1,520.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$1,520.99
Free 30-Day Returns
Key Features
- Platform Height 50 in
- Number of Steps 5
- Platform Depth 10 in
- Platform Width 16 in
- Load Capacity 450 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cotterman
- MFR # 1005R1820A1E10B4SSP3
- Zoro # G2156220
- Country of Origin United States
- Category Rolling Ladders
Dimensions
Platform Height | 50 in |
Platform Depth | 10 in |
Platform Width | 16 in |
Overall Height | 80 in |
Bottom Width | 20 in |
Base Depth | 39 in |
Overall Width | 20 in |
Handrail Height | 30 in |
Step Width | 16 in |
Step Depth | 7 in |
Description
Rolling Ladder, Material Stainless Steel, Platform Height 50 in, Handrails Included Yes, Handrail Height 30 in, Overall Height 80 in, Number of Steps 5, Assembled, Load Capacity 450 lb, Step Tread Expanded Metal, Platform Depth 10 in, Platform Width 16 in, Bottom Width 20 in, Base Depth 39 in, Overall Width 20 in, Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 16 in, Ladder Actuation Foot Activated Step Lock, Finish Satin Blasted, Color Gray, Standards ANSI, OSHA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CM Hammerlock, 1/2" Coupling (664050-2)
- ADB HOIST RINGS Hoist Ring, 10-1-1/2in, 16 ft.-lb, HDHRM (34312)
- VESTIL Yellow Rolling Step Stool (STEP-17-Y)
- ERIEZ SafeHold Permanent Lift Magnet XPL-35/27 (XPL-35/27)
- COTTERMAN 50 in H Steel Tilt and Roll Ladder, 2 Steps, 450 lb Load Capacity (2TR18A1E10B8C1P6)
- COTTERMAN 110 in H Steel Rolling Ladder, 8 Steps, 450 lb Load Capacity (1008R2632A2E10B4C1P6)
- COTTERMAN 90 in H Steel Rolling Ladder, 6 Steps, 450 lb Load Capacity (1006R2630A6E10B4C1P6)
- COTTERMAN 100 in H Steel Rolling Ladder, 7 Steps, 450 lb Load Capacity (1007R2630A6E10B4D3C1P6)
- COTTERMAN 70 in H Steel Rolling Ladder, 4 Steps, 450 lb Load Capacity (1004R2630A2E20B3C2P6)
- COTTERMAN 100 in H Steel Rolling Ladder, 7 Steps (1007R1824A3E10B4D3C1P6)
- COTTERMAN 60 in H Aluminum Tilt and Roll Ladder, 3 Steps, 350 lb Load Capacity (3TA18A3E10B8C50P6)
- Cotterman Rolling Ladders