Shop All Rolling Ladders
Cotterman
75 in H Steel Rolling Ladder, 5 Steps, 450 lb Load Capacity
Mfr # ST-521 A2 C1 P5
Zoro # G9808443
product price: $548.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$548.99
Free 30-Day Returns
Key Features
- Platform Height 45 in
- Number of Steps 5
- Platform Depth 14 in
- Platform Width 16 in
- Step Tread Antislip Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cotterman
- MFR # ST-521 A2 C1 P5
- Zoro # G9808443
- Country of Origin United States
- Category Rolling Ladders
Dimensions
Platform Height | 45 in |
Platform Depth | 14 in |
Platform Width | 16 in |
Overall Height | 75 in |
Bottom Width | 26 in |
Base Depth | 46 in |
Overall Width | 26 in |
Handrail Height | 30 in |
Step Depth | 8 in |
Step Width | 16 in |
Description
Rolling Ladder, Material Steel, Platform Height 45 in, Handrails Included Yes, Handrail Height 30 in, Overall Height 75 in, Number of Steps 5, Unassembled, Load Capacity 450 lb, Step Tread Antislip Vinyl, Platform Depth 14 in, Platform Width 16 in, Bottom Width 26 in, Base Depth 46 in, Overall Width 26 in, Climbing Angle 59 Degrees , Step Depth 8 in, Step Width 16 in, Ladder Actuation Weight Activated Step Lock, Finish Powder Coated, Color Gray, Standards ANSI, OSHA, Includes Double Handrails
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHEPHERD CASTER 60mm Non-Marking Nylon Swivel Caster, No Brake, Loads Up To 100 lb (PTW60302BK)
- VESTIL Safety Handrail, Toeboard, 48 " (SQ-48-TB)
- DAYTON Stop Sleeve, 3/32 In, Aluminum, PK50 (2VKC6)
- DAYTON Scissor Lift Table, 2000 lb. Cap, 20"W, 40"L (6W804)
- COTTERMAN 70 in H Steel Rolling Ladder, 4 Steps, 450 lb Load Capacity (1004R2630A1E20B3C1P6)
- COTTERMAN 60 in H Steel Tilt and Roll Ladder, 3 Steps, 450 lb Load Capacity (3TR26A3E10B8D3C1P6)
- COTTERMAN 110 in H Steel Rolling Ladder, 8 Steps, 450 lb Load Capacity (1208R2632A3E24B4C1P6)
- COTTERMAN 70 in H Stainless Steel Tilt and Roll Ladder, 4 Steps, 450 lb Load Capacity (4TS26A3E10B8P6)
- COTTERMAN 110 in H Steel Rolling Ladder, 8 Steps (1208R2632A3E12B4C1P6)
- COTTERMAN 90 in H Steel Rolling Ladder, 6 Steps, 450 lb Load Capacity (1206R1824A6E12B4C1P6)
- COTTERMAN 57 in H Steel Rolling Ladder, 3 Steps, 450 lb Load Capacity (ST-321 A2 C6 P5)
- Cotterman Ladders