Shop All Rolling Ladders
Cotterman
75 in H Steel Rolling Ladder, 5 Steps, 450 lb Load Capacity
Mfr # ST-501 A2 C21 P5
Zoro # G9805765
product price: $591.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$591.99
Free 30-Day Returns
Key Features
- Platform Height 45 in
- Number of Steps 5
- Platform Depth 8 in
- Platform Width 16 in
- Load Capacity 450 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cotterman
- MFR # ST-501 A2 C21 P5
- Zoro # G9805765
- Country of Origin United States
- Category Rolling Ladders
Dimensions
Platform Height | 45 in |
Platform Depth | 8 in |
Platform Width | 16 in |
Overall Height | 75 in |
Bottom Width | 26 in |
Base Depth | 40 in |
Overall Width | 26 in |
Step Width | 16 in |
Step Depth | 8 in |
Handrail Height | 30 in |
Description
Rolling Ladder, Material Steel, Platform Height 45 in, Handrails Included Yes, Handrail Height 30 in, Overall Height 75 in, Number of Steps 5, Unassembled, Load Capacity 450 lb, Step Tread Antislip Vinyl, Platform Depth 8 in, Platform Width 16 in, Bottom Width 26 in, Base Depth 40 in, Overall Width 26 in, Climbing Angle 59 Degrees , Step Depth 8 in, Step Width 16 in, Ladder Actuation Weight Activated Step Lock, Finish Powder Coated, Color Blue, Standards ANSI, OSHA, Includes Double Handrails
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Standard Platform Truck, 2000 lb., 78 In L (13X506)
- MARWIN DBlaze A101FT Fire Retardant Attic Ladder, 2512 x 54 in Ceiling Opening, 250 lb Duty Rating (A101FT)
- HALLOWELL Guardrail, Rail, 91"X2.5"X12", Yellow (GR-08)
- STRINGLINER Mason Line&Reel 270' Ylw (25112)
- COTTERMAN 75 in H Steel Rolling Ladder, 5 Steps, 450 lb Load Capacity (ST-501 A2 C4 P5)
- COTTERMAN 140 in H Steel Rolling Ladder, 11 Steps, 800 lb Load Capacity (2611R2632A6E24B4W5C1P6)
- COTTERMAN 110 in H Steel Rolling Ladder, 8 Steps, 450 lb Load Capacity (1008R2632A3E30B4D3C1P6)
- COTTERMAN 120 in H Steel Rolling Ladder, 9 Steps, 450 lb Load Capacity (1009R2632A3E10B4C1P6)
- COTTERMAN 48 in H Steel Rolling Ladder, 2 Steps, 450 lb Load Capacity (ST-203 A2 C6 P5)
- COTTERMAN 60 in H Steel Tilt and Roll Ladder, 3 Steps, 450 lb Load Capacity (3TR26A6E10B8C1P6)
- COTTERMAN 80 in H Steel Rolling Ladder, 5 Steps, 450 lb Load Capacity (1005R1820A6E10B4C2P6)
- Cotterman Rolling Ladders