Shop All Rolling Ladders
Cotterman
70 in H Steel Tilt and Roll Ladder, 4 Steps, 450 lb Load Capacity
Mfr # 4TR18A3E10B8C1P6
Zoro # G9930164
product price: $233.99
/ea
Item requires special delivery charges. A $190.00 per item surcharge will be applied.
$233.99
Free 30-Day Returns
Key Features
- Platform Height 40 in
- Number of Steps 4
- Platform Depth 10 in
- Platform Width 16 in
- Load Capacity 450 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cotterman
- MFR # 4TR18A3E10B8C1P6
- Zoro # G9930164
- Country of Origin United States
- Category Rolling Ladders
Dimensions
Platform Height | 40 in |
Platform Depth | 10 in |
Platform Width | 16 in |
Overall Height | 70 in |
Bottom Width | 20 in |
Base Depth | 37 in |
Step Width | 16 in |
Overall Width | 20 in |
Handrail Height | 30 in |
Step Depth | 7 in |
Description
Tilt and Roll Ladder, Material Steel, Platform Height 40 in, Handrails Included Yes, Handrail Height 30 in, Overall Height 70 in, Number of Steps 4, Assembled, Load Capacity 450 lb, Step Tread Serrated, Platform Depth 10 in, Platform Width 16 in, Bottom Width 20 in, Base Depth 37 in, Overall Width 20 in, Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 16 in, Ladder Actuation None, Finish Powder Coated, Color Gray, Standards ANSI, OSHA, Includes 2-1/2 in Rubber Pads, Rear Exit No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Walk Ramp, 850 lb., 6 ft. L x 36 in. H (XPS636)
- HARRINGTON Electric Chain Hoist, 2,000 lb, 10 ft, Push Trolley, 115V, Yellow (SEQP010SD-10)
- TR INDUSTRIAL 600 lb. Trailer Winch (TW600)
- SERVICE CASTER 5 Inch Maroon Polyurethane Wheel Swivel Top Plate Caster with Brake SCC (SCC-20S514-PPUB-MRN-TLB-TP2)
- COTTERMAN 70 in H Steel Tilt and Roll Ladder, 4 Steps, 450 lb Load Capacity (4TR18A1E10B8C1P6)
- COTTERMAN 70 in H Steel Tilt and Roll Ladder, 4 Steps, 450 lb Load Capacity (4TR18A6E10B8C1P6)
- COTTERMAN 90 in H Stainless Steel Rolling Ladder, 6 Steps, 450 lb Load Capacity (1006R2630A3E10B4SSP6)
- COTTERMAN 100 in H Steel Rolling Ladder, 7 Steps, 450 lb Load Capacity (1207R3232A1E12B4C1P6)
- COTTERMAN 57 in H Steel Rolling Ladder, 3 Steps, 450 lb Load Capacity (ST-301 A2 C7 P5)
- COTTERMAN 50 in H Aluminum Tilt and Roll Ladder, 2 Steps, 350 lb Load Capacity (2TA18A3E10B8C50P6)
- VESTIL 108" Mezzanine Ladder (LAD-FM-108)
- Cotterman Ladders