Shop All Rolling Ladders
Cotterman
70 in H Steel Tilt and Roll Ladder, 4 Steps, 350 lb Load Capacity
Mfr # 4STR26A3E20B8C2P6
Zoro # G0998536
product price: $317.99
/ea
Item requires special delivery charges. A $255.00 per item surcharge will be applied.
$317.99
Free 30-Day Returns
Key Features
- Platform Height 40 in
- Number of Steps 4
- Platform Depth 20 in
- Platform Width 24 in
- Load Capacity 350 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cotterman
- MFR # 4STR26A3E20B8C2P6
- Zoro # G0998536
- Country of Origin United States
- Category Rolling Ladders
Dimensions
Platform Height | 40 in |
Platform Depth | 20 in |
Platform Width | 24 in |
Overall Height | 70 in |
Bottom Width | 28 in |
Base Depth | 37 in |
Step Depth | 7 in |
Step Width | 24 in |
Handrail Height | 30 in |
Overall Width | 28 in |
Description
Tilt and Roll Ladder, Material Steel, Platform Height 40 in, Handrails Included Yes, Handrail Height 30 in, Overall Height 70 in, Number of Steps 4, Assembled, Load Capacity 350 lb, Step Tread Serrated, Platform Depth 20 in, Platform Width 24 in, Bottom Width 28 in, Base Depth 37 in, Overall Width 28 in, Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation None, Finish Powder Coated, Color Yellow, Standards ANSI, OSHA, Rear Exit No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SERVICE CASTER 6 Inch Thermoplastic Rubber Wheel Swivel Top Plate Caster Set with Brake SCC (SCC-20S614-TPRB-PLB-4)
- US CARGO CONTROL Wire Rope Sling - 4 Leg Bridle w/ Eye Hooks - 7/8" x 14' - Domestic (SW4-78-14-D)
- ZORO SELECT Lag Bolts Shields, 3in.L, 3/4in.W, 3/4in.H (29NH38)
- VESTIL Heavy Duty Steel Wheel Riser (SWR-24-6-60)
- COTTERMAN 70 in H Steel Tilt and Roll Ladder, 4 Steps, 350 lb Load Capacity (4STR26A6E20B8C2P6)
- COTTERMAN 70 in H Steel Tilt and Roll Ladder, 4 Steps, 350 lb Load Capacity (4STR26A1E20B8C2P6)
- COTTERMAN 202 in H Steel Rolling Ladder, 16 Steps, 450 lb Load Capacity (1X16R3242A3E30B4W5C1P2)
- COTTERMAN 80 in H Steel Rolling Ladder, 5 Steps, 450 lb Load Capacity (1505R2630A6E20B4W5C1P6)
- COTTERMAN 90 in H Steel Rolling Ladder, 6 Steps (1006R2630A1E10B4C1P6)
- COTTERMAN 80 in H Steel Rolling Ladder, 5 Steps, 450 lb Load Capacity (1205R2630A3E24B4C1P6)
- BALLYMORE Rolling Ladder, Steel, 60 in.H (FSH618X)
- Cotterman Ladders