Shop All Rolling Ladders
Cotterman
70 in H Steel Rolling Ladder, 4 Steps, 450 lb Load Capacity
Mfr # 1204R3232A1E12B3C1P6
Zoro # G0638955
product price: $430.99
/ea
Item requires special delivery charges. A $335.00 per item surcharge will be applied.
$430.99
Free 30-Day Returns
Key Features
- Platform Height 40 in
- Number of Steps 4
- Platform Depth 12 in
- Platform Width 30 in
- Load Capacity 450 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cotterman
- MFR # 1204R3232A1E12B3C1P6
- Zoro # G0638955
- Country of Origin United States
- Category Rolling Ladders
Dimensions
Platform Height | 40 in |
Platform Depth | 12 in |
Platform Width | 30 in |
Overall Height | 70 in |
Bottom Width | 32 in |
Base Depth | 40 in |
Handrail Height | 30 in |
Overall Width | 32 in |
Step Width | 30 in |
Step Depth | 7 in |
Description
Rolling Ladder, Material Steel, Platform Height 40 in, Handrails Included Yes, Handrail Height 30 in, Overall Height 70 in, Number of Steps 4, Assembled, Load Capacity 450 lb, Step Tread Expanded Metal, Platform Depth 12 in, Platform Width 30 in, Bottom Width 32 in, Base Depth 40 in, Overall Width 32 in, Climbing Angle 50 Degrees , Step Depth 7 in, Step Width 30 in, Ladder Actuation Weight Activated Step Lock, Finish Powder Coated, Color Gray, Standards ANSI, OSHA, Rear Exit No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARN INDUSTRIES Warn® 4000 DC Powered 4000 Lb. Cap. 12V Trailer Loading Utility Winch 94000 (94000)
- BAUER LADDER Straight Ladder, Fiberglass, 300 lb Load Capacity (33024)
- VESTIL Alum. Walk Ramp w/Rail Hook, 192 x 28" (AWR-28-16B-HR)
- ZORO SELECT Caster Whl, Ductil Iron, 4-1/2 in., 3000 lb (WFT-45H-1)
- COTTERMAN 100 in H Steel Rolling Ladder, 7 Steps, 450 lb Load Capacity (1007R1824A6E10B4AC1P6)
- COTTERMAN 100 in H Steel Rolling Ladder, 7 Steps, 450 lb Load Capacity (1007R2630A6E30B4C2P6)
- COTTERMAN 60 in H Steel Rolling Ladder, 3 Steps (1003R1820A3E10B3C1P6)
- COTTERMAN 30 in H Aluminum Rolling Step, 3 Steps, 350 lb Load Capacity (A3N2630A3B3C50P6)
- COTTERMAN 70 in H Steel Tilt and Roll Ladder, 4 Steps, 450 lb Load Capacity (4TR26A6E10B8D3C1P6)
- COTTERMAN 120 in H Steel Rolling Ladder, 9 Steps, 450 lb Load Capacity (1509R2632A1E10B4W4C2P6)
- BALLYMORE 133 in H Steel Rolling Ladder, 10 Steps, 450 lb Load Capacity (WA103214G)
- Cotterman Ladders