Shop All Rolling Ladders
Cotterman
70 in H Steel Rolling Ladder, 4 Steps, 450 lb Load Capacity
Mfr # 1204R2630A3E24B3C1P6
Zoro # G9929026
Item requires special delivery charges. A $290.00 per item surcharge will be applied.
$383.99
Free 30-Day Returns
Key Features
- Platform Height 40 in
- Number of Steps 4
- Platform Depth 24 in
- Platform Width 24 in
- Load Capacity 450 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cotterman
- MFR # 1204R2630A3E24B3C1P6
- Zoro # G9929026
- Country of Origin United States
- Category Rolling Ladders
Dimensions
Platform Height | 40 in |
Platform Depth | 24 in |
Platform Width | 24 in |
Overall Height | 70 in |
Bottom Width | 30 in |
Base Depth | 52 in |
Step Depth | 7 in |
Handrail Height | 30 in |
Overall Width | 30 in |
Step Width | 24 in |
Description
Rolling Ladder, Material Steel, Platform Height 40 in, Handrails Included Yes, Handrail Height 30 in, Overall Height 70 in, Number of Steps 4, Assembled, Load Capacity 450 lb, Step Tread Serrated, Platform Depth 24 in, Platform Width 24 in, Bottom Width 30 in, Base Depth 52 in, Overall Width 30 in, Climbing Angle 50 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation Weight Activated Step Lock, Finish Powder Coated, Color Gray, Standards ANSI, OSHA, Includes 1 in Crutch Tips
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL 3/8" x 400' Transport Chain Drum Grade 70 (DRUM38)
- ZORO SELECT Self-Dumping Hopper, 13.5 cu. ft. Cap. (5055LPGray)
- LOUISVILLE 6 ft Fiberglass Stepladder, 300 lb Capacity (FXS1506)
- ALBION 5" X 2" Non-Marking Rubber Soft Flat Swivel Caster, No Brake, Loads Up To 375 lb (18XS05229S)
- COTTERMAN 140 in H Steel Rolling Ladder, 11 Steps, 450 lb Load Capacity (1511R2632A6E10B4W5C1P6)
- COTTERMAN 202 in H Steel Rolling Ladder, 16 Steps, 450 lb Load Capacity (6516R1840A3E10B4BW5C1P3)
- COTTERMAN Safety Chain, Yellow, 4 Step (4TR26A6E10B8C2D3P6)
- COTTERMAN 110 in H Steel Rolling Ladder, 8 Steps, 450 lb Load Capacity (1208R2632A6E12B4C1P6)
- COTTERMAN 80 in H Steel Rolling Ladder, 5 Steps, 450 lb Load Capacity (1005R2630A3E30B4C2P6)
- COTTERMAN 70 in H Steel Rolling Ladder, 4 Steps (1004R2630A6E10B3C1P6)
- BALLYMORE Safety Rolling Ladder, Steel, 70 in.H (SW724P)
- Cotterman Ladders