Shop All Rolling Ladders
Cotterman
70 in H Stainless Steel Rolling Ladder, 4 Steps, 450 lb Load Capacity
Mfr # 1004R1820A3E10B3 SS P6 P8
Zoro # G9811033
product price: $798.99
/ea
Item requires special delivery charges. A $405.00 per item surcharge will be applied.
$798.99
Free 30-Day Returns
Key Features
- Platform Height 40 in
- Number of Steps 4
- Platform Depth 10 in
- Platform Width 16 in
- Load Capacity 450 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cotterman
- MFR # 1004R1820A3E10B3 SS P6 P8
- Zoro # G9811033
- Country of Origin United States
- Category Rolling Ladders
Dimensions
Platform Height | 40 in |
Platform Depth | 10 in |
Platform Width | 16 in |
Overall Height | 70 in |
Bottom Width | 20 in |
Base Depth | 31 in |
Step Depth | 7 in |
Step Width | 16 in |
Handrail Height | 30 in |
Overall Width | 20 in |
Description
Rolling Ladder, Material Stainless Steel, Platform Height 40 in, Handrails Included Yes, Handrail Height 30 in, Overall Height 70 in, Number of Steps 4, Assembled, Load Capacity 450 lb, Step Tread Serrated, Platform Depth 10 in, Platform Width 16 in, Bottom Width 20 in, Base Depth 31 in, Overall Width 20 in, Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 16 in, Ladder Actuation Weight Activated Step Lock, Finish Satin Blasted, Color Natural, Standards ANSI, OSHA, Includes Crutch Tips
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL CHAIN & FITTINGS Field ID tag for Sling Chains, 50 Pcs per Carton (7503506)
- ILLINOIS ENGINEERED PRODUCTS. Illinois Engineered Products Single Folding Gate 7'W to 8'W and 6'H (SSG865)
- CASTERHQ Brand, 3-1/4"x2"" Rigid/Fixed Caster, PHENOLIC Wheel, 700 lb (CB-9RC314-PH)
- TROEMNER Bench Bracket, 4 To 14 In. Dia. (974038)
- COTTERMAN Step Rollng Ldr, 16In Wide Treads, OSHA (1005R2630A3E10B4COC1P6)
- COTTERMAN 162 in H Steel Rolling Ladder, 12 Steps, 450 lb Load Capacity (1512R2632A3E30B4C1P3)
- COTTERMAN 40 in H Steel Rolling Ladder, 4 Steps, 450 lb Load Capacity (1004N1820A1E10B3C2P6)
- COTTERMAN 90 in H Steel Rolling Ladder, 6 Steps, 450 lb Load Capacity (1006R1824A1E10B4D3C1P6)
- COTTERMAN 90 in H Steel Rolling Ladder, 6 Steps, 450 lb Load Capacity (1006R2630A6E20B4D3C1P6)
- COTTERMAN 70 in H Aluminum Tilt and Roll Ladder, 4 Steps, 350 lb Load Capacity (4TA18A3E10B8C50P6)
- BALLYMORE Rolling Ladder, Steel, 70 in.H (FSH718P)
- Cotterman Ladders