Shop All Fixed Ladders
Cotterman
7 ft 2 in Work Platform, Steel, 5 Steps, Powder Coated Finish, 800 lb Load Capacity
Mfr # 5TAP2424RA3E24B11D3C2P6
Zoro # G0658336
product price: $574.99
/ea
Item requires special delivery charges. A $365.00 per item surcharge will be applied.
$574.99
Free 30-Day Returns
Key Features
- Load Capacity 800 lb
- Material Steel
- Number of Steps 5
- Overall Height 7 ft 2 in
- Step Width 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cotterman
- MFR # 5TAP2424RA3E24B11D3C2P6
- Zoro # G0658336
- Country of Origin United States
- Category Fixed Ladders
Dimensions
Overall Height | 7 ft 2 in |
Step Width | 24 in |
Handrail Height | 36 in |
Base Depth | 69 in |
Step Depth | 7 in |
Platform Depth | 24 in |
Bottom Width | 33 in |
Platform Width | 24 in |
Platform Height | 50 in |
Description
Single Access Rolling Platform, Material Steel, Platform Style Single Access, Platform Height 50 in, Load Capacity 800 lb, Number of Modular Decks 0, Base Depth 69 in, Bottom Width 33 in, Platform Depth 24 in, Platform Width 24 in, Overall Height 7 ft 2 in, Handrail Height 36 in, Number of Guard Rails 0, Number of Legs 2, Number of Steps 5, Step Width 24 in, Step Depth 7 in, Climbing Angle 50 Degrees , Step Tread Serrated, Color Yellow, Finish Powder Coated, Standards OSHA 1910.29 and ANSI A14.7
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TMI Replacement Strips, Ribbed, 8", PVC, PK5 (999-00010)
- CAMPBELL CHAIN & FITTINGS 1/8" Grade 30 Proof Coil Chain, Zinc Plated, 200' per Square Pail (T0143226)
- CAMPBELL CHAIN & FITTINGS 5/16" Grade 30 Proof Coil Chain, Zinc Plated, 550' per Drum (T0120522)
- ZORO SELECT Utility Cart with Deep Lipped Plastic Shelves, Plastic, Flat, 2 Shelves, 500 lb (5UTH8)
- COTTERMAN 17 ft 8 in Fixed Ladder with Safety Cage, Steel, 15 Steps, Forward Exit, Powder Coated Finish (M15WC C1)
- COTTERMAN 16 ft 8 in Fixed Ladder, Steel, 14 Steps, Forward Exit, Gray Powder Coated Finish (F14W C1)
- COTTERMAN 21 ft 8 in Fixed Ladder with Safety Cage, Steel, 19 Steps, Forward Exit, Powder Coated Finish (M19WC C1)
- COTTERMAN 12 ft 8 in Fixed Ladder, Steel, 10 Steps, Forward Exit, Gray Powder Coated Finish (F10W C1)
- COTTERMAN Storage Tank Ladder, Steel, 12 Steps, Gray Powder Coated Finish, 300 lb Load Capacity (ST12AL C1)
- COTTERMAN 10 ft Fixed Ladder, Steel, 7 Steps, Forward Exit, Powder Coated Finish, 300 lb Load Capacity (F7W C1)
- TRI-ARC 32 ft Fixed Ladder with Safety Cage, Steel, 29 Steps, Top Exit, Gray Powder Coated Finish (WLFC1229)
- Cotterman Ladders