Shop All Rolling Ladders
Cotterman
66 in H Steel Rolling Ladder, 4 Steps, 450 lb Load Capacity
Mfr # ST-401 A2 C1 P5
Zoro # G9826862
product price: $404.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$404.99
Free 30-Day Returns
Key Features
- Platform Height 36 in
- Number of Steps 4
- Platform Depth 8 in
- Platform Width 16 in
- Step Tread Antislip Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cotterman
- MFR # ST-401 A2 C1 P5
- Zoro # G9826862
- Country of Origin United States
- Category Rolling Ladders
Dimensions
Platform Height | 36 in |
Platform Depth | 8 in |
Platform Width | 16 in |
Overall Height | 66 in |
Bottom Width | 25 in |
Base Depth | 34 in |
Overall Width | 25 in |
Handrail Height | 30 in |
Step Depth | 8 in |
Step Width | 16 in |
Description
Rolling Ladder, Material Steel, Platform Height 36 in, Handrails Included Yes, Handrail Height 30 in, Overall Height 66 in, Number of Steps 4, Unassembled, Load Capacity 450 lb, Step Tread Antislip Vinyl, Platform Depth 8 in, Platform Width 16 in, Bottom Width 25 in, Base Depth 34 in, Overall Width 25 in, Climbing Angle 59 Degrees , Step Depth 8 in, Step Width 16 in, Ladder Actuation Weight Activated Step Lock, Finish Powder Coated, Color Gray, Standards ANSI, OSHA, Includes Double Handrails
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALDWELL Adjustable Lifting Beam, 4000 lb., 72 In (20-2-6)
- TENNSCO Angle, Plywood Support, Gray, Metal (BPS-36)
- SAFEWAZE Safelink Turnbuckle (019-8036)
- STARKE Flat Festoon Crane Cable, 4-Wire, 14 AWG, 500' (SFC4W-14AWG-500)
- COTTERMAN 130 in H Steel Rolling Ladder, 10 Steps, 450 lb Load Capacity (1510R2632A1E30B4C1P6)
- COTTERMAN 70 in H Stainless Steel Rolling Ladder, 4 Steps, 450 lb Load Capacity (1004R1820A3E10B3 SS P6 P8)
- COTTERMAN 162 in H Steel Rolling Ladder, 12 Steps, 450 lb Load Capacity (1512R3232A3E30B4W4C1P3)
- COTTERMAN 57 in H Steel Rolling Ladder, 3 Steps, 450 lb Load Capacity (ST-322 A2 C7 P5)
- COTTERMAN 202 in H Steel Rolling Ladder, 16 Steps, 450 lb Load Capacity (1X16R3242A3E30B4W5C1P2)
- COTTERMAN 50 in H Steel Tilt and Roll Ladder, 2 Steps, 450 lb Load Capacity (2TR18A1E10B8C2P6)
- QUAL-CRAFT Hook Flat Ladder (2480)
- Cotterman Rolling Ladders