Shop All Rolling Ladders
Cotterman
60 in H Steel Tilt and Roll Ladder, 3 Steps, 350 lb Load Capacity
Mfr # 3STR26A6E20B8C1P6
Zoro # G9817473
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$311.99
Free 30-Day Returns
Key Features
- Platform Height 30 in
- Number of Steps 3
- Platform Depth 20 in
- Platform Width 24 in
- Load Capacity 350 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cotterman
- MFR # 3STR26A6E20B8C1P6
- Zoro # G9817473
- Country of Origin United States
- Category Rolling Ladders
Dimensions
Platform Height | 30 in |
Platform Depth | 20 in |
Platform Width | 24 in |
Overall Height | 60 in |
Bottom Width | 28 in |
Base Depth | 41 in |
Step Width | 24 in |
Handrail Height | 30 in |
Step Depth | 7 in |
Overall Width | 28 in |
Description
Tilt and Roll Ladder, Material Steel, Platform Height 30 in, Handrails Included Yes, Handrail Height 30 in, Overall Height 60 in, Number of Steps 3, Assembled, Load Capacity 350 lb, Step Tread Perforated, Platform Depth 20 in, Platform Width 24 in, Bottom Width 28 in, Base Depth 41 in, Overall Width 28 in, Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation None, Finish Powder Coated, Color Gray, Standards ANSI, OSHA, Includes 2-1/2 in Rubber Pads, Rear Exit No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROSBY Swivel Hook, Carbon Steel, 1500 lb., Red (1048603)
- HAMILTON Plate Caster, Swivel, Poly, 4 in., 750 lb. (S-WH-4DB)
- ZORO SELECT Order-Picking Utility Cart with Lipped Metal Shelves, Steel, Flat, 2 Shelves, 1,200 lb (OPCPFS-2436-2-95)
- VESTIL Safety Lift Gate, 72" (SLG-6)
- COTTERMAN 100 in H Steel Rolling Ladder, 7 Steps (1007R1824A3E10B4D3C1P6)
- COTTERMAN 50 in H Steel Tilt and Roll Ladder, 2 Steps, 450 lb Load Capacity (2TR26A6E20B8C2P6)
- COTTERMAN 70 in H Steel Rolling Ladder, 4 Steps, 450 lb Load Capacity (1004R2630A2E20B3C2P6)
- COTTERMAN 70 in H Steel Tilt and Roll Ladder, 4 Steps, 450 lb Load Capacity (4TR26A6E20B8C1P6)
- COTTERMAN 80 in H Steel Tilt and Roll Ladder, 5 Steps, 450 lb Load Capacity (5TR26A6E10B8D3C1P6)
- COTTERMAN 50 in H Stainless Steel Tilt and Roll Ladder, 2 Steps, 450 lb Load Capacity (2TS26A3E10B8P6)
- TRI-ARC 76 in H Steel Rolling Ladder, 4 Steps, 450 lb Load Capacity (KDSR104242)
- Cotterman Ladders