Shop All Rolling Ladders
Cotterman
60 in H Steel Rolling Ladder, 3 Steps, 450 lb Load Capacity
Mfr # 1003R2630A1E20B3C1P6
Zoro # G0638718
original price:
$397.19
23% off
new price: $303.99
/ea
Item requires special delivery charges. A $245.00 per item surcharge will be applied.
$303.99
Free 30-Day Returns
Key Features
- Platform Height 30 in
- Number of Steps 3
- Platform Depth 20 in
- Platform Width 24 in
- Step Tread Expanded Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cotterman
- MFR # 1003R2630A1E20B3C1P6
- Zoro # G0638718
- Country of Origin United States
- Category Rolling Ladders
Dimensions
Platform Height | 30 in |
Platform Depth | 20 in |
Platform Width | 24 in |
Overall Height | 60 in |
Bottom Width | 30 in |
Base Depth | 30 in |
Handrail Height | 30 in |
Overall Width | 30 in |
Step Depth | 7 in |
Step Width | 24 in |
Description
Rolling Ladder, Material Steel, Platform Height 30 in, Handrails Included Yes, Handrail Height 30 in, Overall Height 60 in, Number of Steps 3, Assembled, Load Capacity 450 lb, Step Tread Expanded Metal, Platform Depth 20 in, Platform Width 24 in, Bottom Width 30 in, Base Depth 30 in, Overall Width 30 in, Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation Weight Activated Step Lock, Finish Powder Coated, Color Gray, Standards ANSI, OSHA, Rear Exit No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TMI Flexible Bulk Rolls, Low-Temp Smooth, 6" W (999-00407)
- DAYTON General Purpose Hand Truck, Cap 600 Lb (34D661)
- COTTERMAN 120 in H Steel Rolling Ladder, 9 Steps, 450 lb Load Capacity (6509R1830A6E10B4BW5C1P6)
- WARN Quick-Connect Power Cable, Front (106077)
- COTTERMAN 100 in H Stainless Steel Rolling Ladder, 7 Steps, 450 lb Load Capacity (1007R2630A3E10B4SSP6)
- COTTERMAN 172 in H Steel Rolling Ladder, 13 Steps, 450 lb Load Capacity (1513R2642A3E20B4W5C1P3)
- COTTERMAN 140 in H Steel Rolling Ladder, 11 Steps, 450 lb Load Capacity (1511R2632A3E30B4W4C2P6)
- COTTERMAN 70 in H Steel Rolling Ladder, 4 Steps, 450 lb Load Capacity (1204R2630A3E12B3C1P6)
- COTTERMAN 70 in H Steel Tilt and Roll Ladder, 4 Steps, 450 lb Load Capacity (4TR18A6E10B8D3C1P6)
- COTTERMAN 130 in H Steel Rolling Ladder, 10 Steps, 450 lb Load Capacity (1510R2632A3E10B4W5C1P6)
- COTTERMAN 80 in H Steel Rolling Ladder, 5 Steps, 450 lb Load Capacity (1005R2630A6E20B4C2P6)
- Cotterman Ladders