Shop All Rolling Ladders
Cotterman
60 in H Steel Rolling Ladder, 3 Steps, 450 lb Load Capacity
Mfr # 1003R1820A1E10B3C1P6
Zoro # G6924014
product price: $264.99
/ea
Item requires special delivery charges. A $215.00 per item surcharge will be applied.
$264.99
Free 30-Day Returns
Key Features
- Platform Height 30 in
- Number of Steps 3
- Platform Depth 10 in
- Platform Width 16 in
- Load Capacity 450 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cotterman
- MFR # 1003R1820A1E10B3C1P6
- Zoro # G6924014
- Country of Origin United States
- Category Rolling Ladders
Dimensions
Platform Height | 30 in |
Platform Depth | 10 in |
Platform Width | 16 in |
Overall Height | 60 in |
Bottom Width | 20 in |
Base Depth | 26 in |
Step Depth | 7 in |
Handrail Height | 30 in |
Overall Width | 20 in |
Step Width | 16 in |
Description
Rolling Ladder, Material Steel, Platform Height 30 in, Handrails Included Yes, Handrail Height 30 in, Overall Height 60 in, Number of Steps 3, Assembled, Load Capacity 450 lb, Step Tread Expanded Metal, Platform Depth 10 in, Platform Width 16 in, Bottom Width 20 in, Base Depth 26 in, Overall Width 20 in, Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 16 in, Ladder Actuation Weight Activated Step Lock, Finish Powder Coated, Color Gray, Standards ANSI, OSHA, Rear Exit No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROJEX 4 in. D Swivel Soft Rubber Caster 265 lb (9260)
- VESTIL Aluminum Econo Dockplate, 3/8, 1.8K, 48x60 (E-4860)
- RONSTAN Wire Rope Clip and Thimble Kit, 1/2 In (ID003404-12)
- AP PRODUCTS AP Products 018-338-BLK Slide-In Secondary Seal (018-338-BLK)
- COTTERMAN 60 in H Steel Rolling Ladder, 3 Steps, 450 lb Load Capacity (1003R1820A6E10B3C1P6)
- COTTERMAN 60 in H Steel Rolling Ladder, 3 Steps, 450 lb Load Capacity (1003R1820A6E10B3C2P6)
- COTTERMAN 60 in H Steel Rolling Ladder, 3 Steps (1003R1820A3E10B3C1P6)
- COTTERMAN 57 in H Steel Rolling Ladder, 3 Steps, 450 lb Load Capacity (ST-321 A2 C6 P5)
- COTTERMAN 100 in H Steel Rolling Ladder, 7 Steps, 450 lb Load Capacity (1507R2630A1E20B4W4C2P6)
- COTTERMAN 60 in H Steel Rolling Ladder, 3 Steps, 800 lb Load Capacity (2103R1820A3E12B4W5C1P6)
- TRI-ARC 166 in H Steel Rolling Ladder, 13 Steps, 450 lb Load Capacity (KDSR113242-D3)
- Cotterman Rolling Ladders