Shop All Rolling Ladders
Cotterman
57 in H Steel Rolling Ladder, 3 Steps, 450 lb Load Capacity
Mfr # ST-301 A2 C6 P5
Zoro # G6254814
Free Shipping & Returns
$434.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Platform Height 27 in
- Number of Steps 3
- Platform Depth 8 in
- Platform Width 16 in
- Load Capacity 450 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cotterman
- MFR # ST-301 A2 C6 P5
- Zoro # G6254814
- Country of Origin United States
- Category Rolling Ladders
Dimensions
Platform Height | 27 in |
Platform Depth | 8 in |
Platform Width | 16 in |
Overall Height | 57 in |
Bottom Width | 24 in |
Base Depth | 27 in |
Step Depth | 8 in |
Step Width | 16 in |
Overall Width | 24 in |
Handrail Height | 30 in |
Description
Rolling Ladder, Material Steel, Platform Height 27 in, Handrails Included Yes, Handrail Height 30 in, Overall Height 57 in, Number of Steps 3, Unassembled, Load Capacity 450 lb, Step Tread Antislip Vinyl, Platform Depth 8 in, Platform Width 16 in, Bottom Width 24 in, Base Depth 27 in, Overall Width 24 in, Climbing Angle 59 Degrees , Step Depth 8 in, Step Width 16 in, Ladder Actuation Weight Activated Step Lock, Finish Powder Coated, Color Red, Standards ANSI, OSHA, Includes Double Handrails
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Extension Spring (37-146-001)
- HARRINGTON Electric Chain Hoist, 6,000 lb, 20 ft, Hook Mounted - No Trolley, 208/230/460V, Yellow (NER030C-20)
- TW EVANS CORDAGE .375 in. x 100 ft. Elastic Bungee Shock Cord in White and Black (SC-308-100)
- VESTIL Plastic Bolt Caps For Bollards, 1/2" Size, 50pcs/bag (BC-BK-12-PK)
- COTTERMAN 57 in H Steel Rolling Ladder, 3 Steps, 450 lb Load Capacity (ST-301 A2 C7 P5)
- COTTERMAN 20 in H Steel Rolling Step, 2 Steps, 450 lb Load Capacity (1002N2626A1E10B3C1P1)
- COTTERMAN 162 in H Steel Rolling Ladder, 12 Steps, 800 lb Load Capacity (2612R2632A3E24B4W5C1P3)
- COTTERMAN 130 in H Steel Rolling Ladder, 10 Steps, 450 lb Load Capacity (1010R2632A3E20B4AC1P6)
- COTTERMAN 90 in H Steel Rolling Ladder, 6 Steps, 450 lb Load Capacity (1506R2630A1E10B4W5C1P6)
- COTTERMAN 120 in H Stainless Steel Rolling Ladder, 9 Steps, 450 lb Load Capacity (1009R2632A3E10B4SSP6)
- BALLYMORE 49 in H Aluminum Rolling Ladder, 2 Steps, 350 lb Load Capacity (A2SHG)
- Cotterman Rolling Ladders