Shop All Rolling Ladders
Cotterman
57 in H Steel Rolling Ladder, 3 Steps, 450 lb Load Capacity
Mfr # ST-301 A2 C4 P5
Zoro # G6254787
product price: $389.99
/ea
Free Shipping & Returns
$389.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Platform Height 27 in
- Number of Steps 3
- Platform Depth 8 in
- Platform Width 16 in
- Load Capacity 450 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cotterman
- MFR # ST-301 A2 C4 P5
- Zoro # G6254787
- Country of Origin United States
- Category Rolling Ladders
Dimensions
Platform Height | 27 in |
Platform Depth | 8 in |
Platform Width | 16 in |
Overall Height | 57 in |
Bottom Width | 24 in |
Base Depth | 27 in |
Step Width | 16 in |
Handrail Height | 30 in |
Overall Width | 24 in |
Step Depth | 8 in |
Description
Rolling Ladder, Material Steel, Platform Height 27 in, Handrails Included Yes, Handrail Height 30 in, Overall Height 57 in, Number of Steps 3, Unassembled, Load Capacity 450 lb, Step Tread Antislip Vinyl, Platform Depth 8 in, Platform Width 16 in, Bottom Width 24 in, Base Depth 27 in, Overall Width 24 in, Climbing Angle 59 Degrees , Step Depth 8 in, Step Width 16 in, Ladder Actuation Weight Activated Step Lock, Finish Powder Coated, Color Brown, Standards ANSI, OSHA, Includes Double Handrails
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROSBY A-1339 1/4" Grade 100 Clevis Sling Hook - 1049112 (1049112)
- OTC Wheel Dolly, Easy Lever, 300 lb. (5096A)
- INDUSCO Tie Down, Rubber, 9", w/S Hooks (90300016)
- BOATBUCKLE Strap-4Ft X 2In Transom Pr, #F17632 (F17632)
- COTTERMAN 84 in H Steel Rolling Ladder, 6 Steps, 450 lb Load Capacity (ST-601 A2 C21 P5)
- COTTERMAN 120 in H Steel Rolling Ladder, 9 Steps, 450 lb Load Capacity (1009R2632A6E30B4C1P6)
- COTTERMAN 60 in H Steel Tilt and Roll Ladder, 3 Steps, 450 lb Load Capacity (3TR18A6E20B8D3C1P6)
- COTTERMAN 70 in H Steel Tilt and Roll Ladder, 4 Steps, 450 lb Load Capacity (4TR26A6E20B8C1P6)
- COTTERMAN 60 in H Steel Tilt and Roll Ladder, 3 Steps, 450 lb Load Capacity (3TR26A3E10B8C1P6)
- COTTERMAN 162 in H Steel Rolling Ladder, 12 Steps, 800 lb Load Capacity (2612R2632A3E24B4W5C1P3)
- COTTERMAN 80 in H Steel Tilt and Roll Ladder, 5 Steps, 450 lb Load Capacity (5TR26A6E10B8D3C1P6)
- Cotterman Rolling Ladders