Shop All Rolling Ladders
Cotterman
50 in H Steel Tilt and Roll Ladder, 2 Steps, 450 lb Load Capacity
Mfr # 2TR18A6E20B8C1P6
Zoro # G6985377
product price: $169.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$169.99
Free 30-Day Returns
Key Features
- Platform Height 20 in
- Number of Steps 2
- Platform Depth 20 in
- Platform Width 16 in
- Load Capacity 450 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cotterman
- MFR # 2TR18A6E20B8C1P6
- Zoro # G6985377
- Country of Origin United States
- Category Rolling Ladders
Dimensions
Platform Height | 20 in |
Platform Depth | 20 in |
Platform Width | 16 in |
Overall Height | 50 in |
Bottom Width | 20 in |
Base Depth | 34 in |
Handrail Height | 30 in |
Step Depth | 7 in |
Overall Width | 20 in |
Step Width | 16 in |
Description
Tilt and Roll Ladder, Material Steel, Platform Height 20 in, Handrails Included Yes, Handrail Height 30 in, Overall Height 50 in, Number of Steps 2, Assembled, Load Capacity 450 lb, Step Tread Perforated, Platform Depth 20 in, Platform Width 16 in, Bottom Width 20 in, Base Depth 34 in, Overall Width 20 in, Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 16 in, Ladder Actuation None, Finish Powder Coated, Color Gray, Standards ANSI, OSHA, Includes 2-1/2 in Rubber Pads, Rear Exit No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FABENCO Safety Gate, 30"-36", Powder Coat (G72-33PC)
- ZORO SELECT Self-Dumping Hopper, 9.0 cu. ft. Cap. (3355LPOrange)
- CASTERHQ 6"x2" Heavy Duty Caster-2 Swivel Casters and 2 Rigid Caster, PK4 (NE-018P-IHN1)
- BLICKLE Kngpn Rigid Cstr, Solid Rubr, 5", 265 lb. (BKRA-VPA 126K)
- COTTERMAN 110 in H Steel Rolling Ladder, 8 Steps, 450 lb Load Capacity (1008R2632A6E10B4D3C1P6)
- COTTERMAN 110 in H Steel Rolling Ladder, 8 Steps, 450 lb Load Capacity (1008R2632A2E20B4D3C1P6)
- COTTERMAN 50 in H Steel Tilt and Roll Ladder, 2 Steps, 450 lb Load Capacity (2TR26A1E10B8C2P6)
- COTTERMAN 80 in H Steel Tilt and Roll Ladder, 5 Steps, 450 lb Load Capacity (5TR18A3E10B8C1P6)
- COTTERMAN 60 in H Steel Tilt and Roll Ladder, 3 Steps, 450 lb Load Capacity (3TR18A1E20B8D3C1P6)
- COTTERMAN 80 in H Steel Tilt and Roll Ladder, 5 Steps, 450 lb Load Capacity (5TR18A3E10B8D3C1P6)
- COTTERMAN 120 in H Steel Rolling Ladder, 9 Steps, 450 lb Load Capacity (6509R1830A6E10B4BW5C1P6)
- Cotterman Rolling Ladders