Shop All Rolling Ladders
Cotterman
50 in H Steel Tilt and Roll Ladder, 2 Steps, 450 lb Load Capacity
Mfr # 2TR18A3E20B8D3C1P6
Zoro # G0999507
Item requires special delivery charges. A $220.00 per item surcharge will be applied.
$272.99
Free 30-Day Returns
Key Features
- Platform Height 20 in
- Number of Steps 2
- Platform Depth 20 in
- Platform Width 16 in
- Load Capacity 450 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cotterman
- MFR # 2TR18A3E20B8D3C1P6
- Zoro # G0999507
- Country of Origin United States
- Category Rolling Ladders
Dimensions
Platform Height | 20 in |
Platform Depth | 20 in |
Platform Width | 16 in |
Overall Height | 50 in |
Bottom Width | 20 in |
Base Depth | 34 in |
Overall Width | 20 in |
Step Depth | 7 in |
Handrail Height | 30 in |
Step Width | 16 in |
Description
Tilt and Roll Ladder, Material Steel, Platform Height 20 in, Handrails Included Yes, Handrail Height 30 in, Overall Height 50 in, Number of Steps 2, Assembled, Load Capacity 450 lb, Step Tread Serrated, Platform Depth 20 in, Platform Width 16 in, Bottom Width 20 in, Base Depth 34 in, Overall Width 20 in, Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 16 in, Ladder Actuation None, Finish Powder Coated, Color Gray, Standards ANSI, OSHA, Includes Removable Rear Chain, Rear Exit Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN 70 in H Steel Tilt and Roll Ladder, 4 Steps, 450 lb Load Capacity (4TR26A3E20B8D3C1P6)
- LOUISVILLE Two-Person Stage, 16 ft. L, 20 In. W (P22016)
- AP PRODUCTS AP Products 018-5161250 Black Weather Stripping Tape - 5/16" x 1/2" x 50' (018-5161250)
- GLEASON REEL Wall/Column Mount, 50lb., 6 ft., Swing Boom (WS50-WS06)
- COTTERMAN 50 in H Steel Tilt and Roll Ladder, 2 Steps, 450 lb Load Capacity (2TR18A1E20B8D3C1P6)
- COTTERMAN 50 in H Aluminum Rolling Ladder, 2 Steps, 350 lb Load Capacity (A2R2626A3B3C50P6)
- COTTERMAN 102 in H Steel Rolling Ladder, 6 Steps, 1,000 lb Load Capacity (WMX06R37A6P3)
- COTTERMAN 162 in H Steel Rolling Ladder, 12 Steps, 1,000 lb Load Capacity (WMX12R42A3P3)
- COTTERMAN 90 in H Steel Tilt and Roll Ladder, 6 Steps, 350 lb Load Capacity (6STR26A6E20B8D3C1P6)
- COTTERMAN 70 in H Steel Folding Rolling Ladder, 4 Steps, 350 lb Load Capacity (SAS4A6E10B8C1P6)
- COTTERMAN 192 in H Steel Rolling Ladder, 15 Steps, 450 lb Load Capacity (1715R2642A6E24B4W5C1P3)
- Cotterman Rolling Ladders