Shop All Rolling Ladders
Cotterman
50 in H Steel Tilt and Roll Ladder, 2 Steps, 450 lb Load Capacity
Mfr # 2TR18A3E10B8C2P6
Zoro # G0999470
product price: $245.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$245.99
Free 30-Day Returns
Key Features
- Platform Height 20 in
- Number of Steps 2
- Platform Depth 10 in
- Platform Width 16 in
- Load Capacity 450 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cotterman
- MFR # 2TR18A3E10B8C2P6
- Zoro # G0999470
- Country of Origin United States
- Category Rolling Ladders
Dimensions
Platform Height | 20 in |
Platform Depth | 10 in |
Platform Width | 16 in |
Overall Height | 50 in |
Bottom Width | 20 in |
Base Depth | 24 in |
Step Depth | 7 in |
Handrail Height | 30 in |
Step Width | 16 in |
Overall Width | 20 in |
Description
Tilt and Roll Ladder, Material Steel, Platform Height 20 in, Handrails Included Yes, Handrail Height 30 in, Overall Height 50 in, Number of Steps 2, Assembled, Load Capacity 450 lb, Step Tread Serrated, Platform Depth 10 in, Platform Width 16 in, Bottom Width 20 in, Base Depth 24 in, Overall Width 20 in, Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 16 in, Ladder Actuation None, Finish Powder Coated, Color Yellow, Standards ANSI, OSHA, Rear Exit No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL FORK BLADE PROTECTORS POLYETHYLENE 5X36, PR (F5-36)
- MAGLINER Six Wheel Foldable Platform Truck (MT1TA)
- ASHLAND CONVEYOR Roller Conveyor, 5 ft. L, 22BF (12F05EA03B22)
- STARKE Flat Festoon Crane Cable, 12-Wire, 14 AWG, 250' (SFC12W-14AWG-250)
- COTTERMAN 50 in H Steel Tilt and Roll Ladder, 2 Steps, 450 lb Load Capacity (2TR18A6E10B8C2P6)
- COTTERMAN 50 in H Steel Tilt and Roll Ladder, 2 Steps, 450 lb Load Capacity (2TR18A1E10B8C2P6)
- COTTERMAN 70 in H Steel Tilt and Roll Ladder, 4 Steps, 450 lb Load Capacity (4TR18A3E10B8D3C1P6)
- COTTERMAN 60 in H Steel Tilt and Roll Ladder, 3 Steps, 450 lb Load Capacity (3TR26A6E10B8C1P6)
- COTTERMAN 57 in H Steel Rolling Ladder, 3 Steps, 450 lb Load Capacity (ST-321 A2 C7 P5)
- COTTERMAN 100 in H Steel Rolling Ladder, 7 Steps, 450 lb Load Capacity (1007R1824A6E10B4D3C1P6)
- COTTERMAN 70 in H Steel Tilt and Roll Ladder, 4 Steps, 450 lb Load Capacity (4TR26A1E10B8D3C1P6)
- Cotterman Rolling Ladders