Shop All Rolling Ladders
Cotterman
48 in H Steel Rolling Ladder, 2 Steps, 450 lb Load Capacity
Mfr # ST-222 A2 C1 P5
Zoro # G6249223
product price: $416.99
/ea
Free Shipping & Returns
$416.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Platform Height 18 in
- Number of Steps 2
- Platform Depth 14 in
- Platform Width 16 in
- Step Tread Antislip Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cotterman
- MFR # ST-222 A2 C1 P5
- Zoro # G6249223
- Country of Origin United States
- Category Rolling Ladders
Dimensions
Platform Height | 18 in |
Platform Depth | 14 in |
Platform Width | 16 in |
Overall Height | 48 in |
Bottom Width | 22 in |
Base Depth | 26 in |
Handrail Height | 30 in |
Step Width | 16 in |
Step Depth | 8 in |
Overall Width | 22 in |
Description
Rolling Ladder, Material Steel, Platform Height 18 in, Handrails Included Yes, Handrail Height 30 in, Overall Height 48 in, Number of Steps 2, Unassembled, Load Capacity 450 lb, Step Tread Antislip Vinyl, Platform Depth 14 in, Platform Width 16 in, Bottom Width 22 in, Base Depth 26 in, Overall Width 22 in, Climbing Angle 59 Degrees , Step Depth 8 in, Step Width 16 in, Ladder Actuation Weight Activated Step Lock, Finish Powder Coated, Color Gray, Standards ANSI, OSHA, Includes Left Handrail
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALBION 4" X 2" Non-Marking Phenolic Swivel Caster, No Brake, Loads Up To 800 lb (16TM04201S)
- HARRINGTON Top Hook for 1-1/2 tons Hoist (C2FA015-10012)
- ZORO SELECT 1 Step, Plastic Step Stand, 500 lb. Load Capacity, Green (44ZJ58)
- HAMILTON Metal Wheel, 8X2 3/4Rlb (W-820-M-3/4)
- COTTERMAN 100 in H Steel Rolling Ladder, 7 Steps, 450 lb Load Capacity (1507R2630A3E10B4W5C1P6)
- COTTERMAN 60 in H Steel Tilt and Roll Ladder, 3 Steps, 450 lb Load Capacity (3TR26A1E10B8C1P6)
- COTTERMAN 110 in H Steel Rolling Ladder, 8 Steps, 450 lb Load Capacity (1008R2632A1E30B4D3C1P6)
- COTTERMAN 80 in H Steel Tilt and Roll Ladder, 5 Steps, 450 lb Load Capacity (5TR18A3E10B8D3C1P6)
- COTTERMAN 120 in H Steel Rolling Ladder, 9 Steps, 450 lb Load Capacity (1009R2632A3E10B4D3C1P6)
- COTTERMAN 60 in H Steel Tilt and Roll Ladder, 3 Steps, 450 lb Load Capacity (3TR26A6E10B8C2P6)
- COTTERMAN 182 in H Steel Rolling Ladder, 14 Steps, 450 lb Load Capacity (1514R2642A6E10B4W5C1P3)
- Cotterman Rolling Ladders