Shop All Rolling Ladders
Cotterman
40 in H Steel Rolling Ladder, 4 Steps, 450 lb Load Capacity
Mfr # ST-400 A2 C7 P5
Zoro # G9806474
product price: $347.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$347.99
Delivery to commercial address only
Free 30-Day Returns
Key Features
- Platform Height 36 in
- Number of Steps 4
- Platform Depth 8 in
- Platform Width 16 in
- Load Capacity 450 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cotterman
- MFR # ST-400 A2 C7 P5
- Zoro # G9806474
- Country of Origin United States
- Category Rolling Ladders
Dimensions
Platform Height | 36 in |
Platform Depth | 8 in |
Platform Width | 16 in |
Overall Height | 40 in |
Bottom Width | 25 in |
Base Depth | 34 in |
Step Width | 16 in |
Step Depth | 8 in |
Overall Width | 25 in |
Description
Rolling Ladder, Material Steel, Platform Height 36 in, Handrails Included No, Overall Height 40 in, Number of Steps 4, Assembled, Load Capacity 450 lb, Step Tread Antislip Vinyl, Platform Depth 8 in, Platform Width 16 in, Bottom Width 25 in, Base Depth 34 in, Overall Width 25 in, Climbing Angle 59 Degrees , Step Depth 8 in, Step Width 16 in, Ladder Actuation Weight Activated Step Lock, Finish Powder Coated, Color Black, Standards ANSI, OSHA, Rear Exit No
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL CHAIN & FITTINGS #12 Steel Single Jack Chain, Zinc Plated, 100' per Reel (T0721727N)
- CAMPBELL CHAIN & FITTINGS DOUBLE CLEVIS 3/8"" (T5423301)
- SHEPHERD CASTER 50mm Non-Marking Thermoplastic Elastomer Swivel Caster, Side Brake, Loads Up To 75 lb (PSF50302GR-B)
- BIL-JAX Pro-Jax Utility Scaffold w/Guardrails - 8' L x 6' H (0127-008-1)
- COTTERMAN 162 in H Steel Rolling Ladder, 12 Steps, 450 lb Load Capacity (1512R2632A1E20B4C1P3)
- COTTERMAN 100 in H Steel Rolling Ladder, 7 Steps, 450 lb Load Capacity (1507R3232A3E20B4W4C1P6)
- COTTERMAN 100 in H Steel Rolling Ladder, 7 Steps, 450 lb Load Capacity (1007R2630A1E30B4C2P6)
- COTTERMAN 172 in H Steel Rolling Ladder, 13 Steps, 450 lb Load Capacity (1513R2642A6E10B4W4C2P3)
- COTTERMAN 60 in H Steel Rolling Ladder, 3 Steps, 450 lb Load Capacity (1203R1820A3E12B3C1P6)
- COTTERMAN 162 in H Steel Rolling Ladder, 12 Steps, 450 lb Load Capacity (1012R2632A6E10B4C1P6)
- COTTERMAN 75 in H Steel Rolling Ladder, 5 Steps, 450 lb Load Capacity (ST-521 A2 C21 P5)
- Cotterman Ladders