Shop All Rolling Ladders
Cotterman
40 in H Steel Rolling Ladder, 4 Steps, 450 lb Load Capacity
Mfr # 1004N1820A3E10B3C1P6
Zoro # G7151261
product price: $326.99
/ea
Item requires special delivery charges. A $230.00 per item surcharge will be applied.
$326.99
Free 30-Day Returns
Key Features
- Platform Height 40 in
- Number of Steps 4
- Platform Depth 10 in
- Platform Width 16 in
- Load Capacity 450 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cotterman
- MFR # 1004N1820A3E10B3C1P6
- Zoro # G7151261
- Country of Origin United States
- Category Rolling Ladders
Dimensions
Platform Height | 40 in |
Platform Depth | 10 in |
Platform Width | 16 in |
Overall Height | 40 in |
Bottom Width | 16 in |
Base Depth | 31 in |
Step Width | 16 in |
Step Depth | 7 in |
Overall Width | 16 in |
Description
Rolling Ladder, Material Steel, Platform Height 40 in, Handrails Included No, Overall Height 40 in, Number of Steps 4, Assembled, Load Capacity 450 lb, Step Tread Serrated, Platform Depth 10 in, Platform Width 16 in, Bottom Width 16 in, Base Depth 31 in, Overall Width 16 in, Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 16 in, Ladder Actuation Weight Activated Step Lock, Finish Powder Coated, Color Gray, Standards ANSI, OSHA, Rear Exit No
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTREME MAX Extreme Max 3008.0124 Solid Braid MFP Utility Rope - 1/2" x 25', Red (3008.0124)
- ZORO SELECT Swivl Plate Castr, Polyurthan, 4 in, 350 lb (1UHZ7)
- KELLEY Pawls, Pawl (109-012)
- DAYTON Chain, 1 Size, 50 ft., 370 lb. (1DKE7)
- COTTERMAN 100 in H Steel Rolling Ladder, 7 Steps, 450 lb Load Capacity (1007R1824A2E10B4C1P6)
- COTTERMAN 50 in H Steel Tilt and Roll Ladder, 2 Steps, 450 lb Load Capacity (2TR26A6E20B8C1P6)
- COTTERMAN 50 in H Steel Tilt and Roll Ladder, 2 Steps, 450 lb Load Capacity (2TR26A1E10B8C2P6)
- COTTERMAN 140 in H Steel Rolling Ladder, 11 Steps, 800 lb Load Capacity (2611R2632A6E24B4W5C1P6)
- COTTERMAN 50 in H Aluminum Rolling Ladder, 2 Steps, 350 lb Load Capacity (A2R2626A3B3C50P6)
- COTTERMAN 130 in H Steel Rolling Ladder, 10 Steps, 450 lb Load Capacity (1010R2632A6E10B4C1P6)
- BALLYMORE Tilt and Roll Laddr, 32in.Wx53in.D, 5 Step (TA-5-24)
- Cotterman Ladders