Shop All Step Stools
Cotterman
30'' x 10'' x 30'' 3-Step Aluminum Step Stand with UnaGrip Serrated Tread D1160021
Mfr # 152D11621
Zoro # G011581151
product price: $1,399.99
/ea
Free Shipping & Returns
$1,399.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cotterman
- MFR # 152D11621
- Zoro # G011581151
- Country of Origin United States
- Category Step Stools
Description
Easily reach up high with this Cotterman step stand. This stand boasts 3 steps with a 10'' deep top step providing ample foot room and plenty of space to extend your reach. Its all-welded aluminum construction with rugged 1'' tubing provides ultimate durability and corrosion resistance while the sleek mill finish makes it an attractive and economical choice for your establishment. There are 8 stairway tread support welds per step to deliver the security and stability you need to get the job done. Plus the steps include a UnaGrip serrated tread that promotes excellent slip resistance to ensure safety while ascending descending and working.This stand features a 45-degree climbing angle for comfortable ascending and descending. It sits atop rubber stops to keep it securely in place when working. With a 500 lb. load rating this stand is the perfect addition to any grocery store deli warehouse or commercial back room. This item ships fully assembled for immediate use and it is OSHA and ANSI compliant.Overall Dimensions:Height: 30''Working Height: 96''Step Width: 30''Top Step Depth: 10''Capacity: 500 lb.Base Dimensions:Length: 33''Width: 33''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OZ LIFTING PRODUCTS Manual Chain Hoist, 20000 lb., Lift 20 ft. (OZ100-20CHOP)
- ZORO SELECT Swivel Plate Caster, Steel, 6 in., 1200 lb. (1NVC7)
- KEEPER WINCH STRAP 6""X3"" (02953)
- VESTIL Limit Switch (01-022-022)
- COTTERMAN 1 Step, Steel Step Stand, 450 lb. Load Capacity, Yellow (1001N2626A6E10B1C2P1)
- COTTERMAN Rolling Ladder, Steel, 30"H., Gray, Base Depth: 36" (1003N2630A1E20B3C1P6)
- COTTERMAN 1 Step, Aluminum Step Stand, 500 lb. Load Capacity, Gray (1801N3232A3E12B1C50P6)
- COTTERMAN Rolling Ladder, Steel, 20"H., Yellow, Bottom Width: 18" (1002N1818A3E10B3C2P1)
- COTTERMAN Rolling Ladder, Welded, Platform 27"H (ST-300 A2 C4 P5)
- COTTERMAN Rolling Ladder, Welded, Platform 12"H, Base Depth: 16" (1001N2626A3E10B3C1P1)
- VESTIL 2 Step Yellow Polyethylene Nestable with Hand and Back Rails (SPN-2-YL-HR-BR)
- Cotterman Step Stools