Shop All Rolling Ladders
Cotterman
30 in H Steel Rolling Step, 3 Steps, 450 lb Load Capacity
Mfr # 1003N2630A6E10B3C1P6
Zoro # G0382798
product price: $329.99
/ea
Item requires special delivery charges. A $230.00 per item surcharge will be applied.
$329.99
Free 30-Day Returns
Key Features
- Platform Height 30"
- Number of Steps 3
- Platform Depth 30 in
- Platform Width 10"
- Step Tread Perforated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cotterman
- MFR # 1003N2630A6E10B3C1P6
- Zoro # G0382798
- Country of Origin United States
- Category Rolling Ladders
Dimensions
Platform Height | 30" |
Platform Depth | 30 in |
Platform Width | 10" |
Overall Height | 30 in |
Bottom Width | 24 in |
Base Depth | 27 in |
Step Width | 24 in |
Top Step Depth | 7 in |
Top Step Height | 30 in |
Details
Item | Rolling Step |
Number of Steps | 3 |
Step Tread | Perforated |
Load Capacity | 450 lb |
Material | Steel |
Includes | Ladder Instructions |
Finish | Powder Coated |
Step Stool Product Group | Rolling Step |
Ladder Tread | Perforated |
Color | Gray |
Net Weight | 40 lb |
Ladder Actuation | Spring-Loaded Casters |
Standards | OSHA 1910.29 and ANSI A14.7 |
Green Environmental Attribute | Product Contains a Minimum of 50% Post-Consumer Recycled Content |
Handrails Included | No |
Description
Step Stool Product Group Rolling Step, Number of Steps 3, Overall Height 30 in, Material Steel, Load Capacity 450 lb, Top Step Height 30 in, Top Step Depth 7 in, Bottom Width 24 in, Base Depth 27 in, Color Gray, Finish Powder Coated, Includes Ladder Instructions, Standards OSHA 1910.29 and ANSI A14.7, Ladder Actuation Spring-Loaded Casters, Step Tread Perforated, Net Weight 40 lb, Step Width 24 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Positive Locking Plate Clamp (LPC-60)
- DAYTON Handle Assembly (MH29XL8553G)
- COTTERMAN 130 in H Steel Rolling Ladder, 10 Steps, 450 lb Load Capacity (1010R2632A6E10B4C1P6)
- VESTIL Blue Steel Dual Handle Hand Truck Pneumatic Wheel 500 lb (DHHT-500S)
- COTTERMAN 70 in H Steel Tilt and Roll Ladder, 4 Steps, 350 lb Load Capacity (4STR26A6E20B8C1P6)
- COTTERMAN 22 in H Steel Rolling Step, 2 Steps (ST-220 A2 C6 P5)
- COTTERMAN 182 in H Steel Rolling Ladder, 14 Steps, 450 lb Load Capacity (1514R2642A6E20B4C1P3)
- COTTERMAN 100 in H Steel Rolling Ladder, 7 Steps, 450 lb Load Capacity (1007R2630A1E10B4D3C1P6)
- COTTERMAN 120 in H Steel Rolling Ladder, 9 Steps, 450 lb Load Capacity (1009R3232A1E30B4C1P6)
- COTTERMAN 40 in H Steel Rolling Ladder, 4 Steps, 450 lb Load Capacity (1004N3232A3E30B4C1P6)
- COTTERMAN 57 in H Steel Rolling Ladder, 3 Steps, 450 lb Load Capacity (ST-321 A2 C6 P5)
- Cotterman Rolling Ladders