Shop All Rolling Ladders
Cotterman
30 in H Steel Rolling Step, 3 Steps, 450 lb Load Capacity
Mfr # 1003N2630A3E10B3C1P6
Zoro # G6721452
product price: $358.99
/ea
Free Shipping & Returns
$358.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Platform Height 30"
- Number of Steps 3
- Platform Depth 24 in
- Platform Width 8"
- Load Capacity 450 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cotterman
- MFR # 1003N2630A3E10B3C1P6
- Zoro # G6721452
- Country of Origin United States
- Category Rolling Ladders
Dimensions
Platform Height | 30" |
Platform Depth | 24 in |
Platform Width | 8" |
Overall Height | 30 in |
Bottom Width | 30 in |
Base Depth | 30 in |
Top Step Height | 30 in |
Step Width | 24 in |
Top Step Depth | 8 in |
Details
Item | Rolling Step |
Number of Steps | 3 |
Load Capacity | 450 lb |
Step Tread | Serrated |
Material | Steel |
Net Weight | 41 lb |
Step Stool Product Group | Rolling Step |
Ladder Tread | Serrated |
Ladder Actuation | Spring-Loaded Casters |
Finish | Powder Coated |
Color | Gray |
Standards | OSHA 1910-29 and ANSI A14.7 |
Handrails Included | No |
Description
Step Stool Product Group Rolling Step, Number of Steps 3, Overall Height 30 in, Material Steel, Load Capacity 450 lb, Top Step Height 30 in, Top Step Depth 8 in, Bottom Width 30 in, Base Depth 30 in, Color Gray, Finish Powder Coated, Standards OSHA 1910-29 and ANSI A14.7, Ladder Actuation Spring-Loaded Casters, Step Tread Serrated, Net Weight 41 lb, Step Width 24 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rigid Plate Caster, Rubber, 5 in., 400 lb. (1NWJ3)
- MAGLINER General Purpose Hand Truck, Silver (HMK112AA2)
- MAGLINER Hand Truck Fastener Pack Kit, 3 in H (301046)
- VESTIL White Semi-Permanent Barrier/Railing (SPR-120-W)
- COTTERMAN 30 in H Steel Rolling Step, 3 Steps, 450 lb Load Capacity (1003N2630A1E10B3C1P6)
- COTTERMAN 120 in H Steel Rolling Ladder, 9 Steps, 450 lb Load Capacity (1009R2632A3E20B4C2P6)
- COTTERMAN 70 in H Steel Tilt and Roll Ladder, 4 Steps, 350 lb Load Capacity (4STR26A6E20B8C1P6)
- COTTERMAN 80 in H Aluminum Rolling Ladder, 5 Steps, 350 lb Load Capacity (A5R1822A3B3C50P6)
- COTTERMAN 60 in H Steel Tilt and Roll Ladder, 3 Steps, 350 lb Load Capacity (3STR26A1E20B8D3C1P6)
- COTTERMAN 60 in H Steel Tilt and Roll Ladder, 3 Steps, 350 lb Load Capacity (3STR26A3E20B8D3C1P6)
- TRI-ARC 182 in H Steel Rolling Ladder, 14 Steps, 450 lb Load Capacity (KDSR114246-XR)
- Cotterman Ladders