Shop All Rolling Ladders
Cotterman
30 in H Steel Rolling Step, 3 Steps
Mfr # 1003N1820A6E10B3C1P1
Zoro # G6720813
product price: $311.99
/ea
Free Shipping & Returns
$311.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Platform Height 30"
- Number of Steps 3
- Platform Depth 10 in
- Platform Width 10"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cotterman
- MFR # 1003N1820A6E10B3C1P1
- Zoro # G6720813
- UPC # 094703384628
- Country of Origin United States
- Category Rolling Ladders
Dimensions
Platform Height | 30" |
Platform Depth | 10 in |
Platform Width | 10" |
Overall Height | 30 in |
Bottom Width | 16 in |
Base Depth | 26 in |
Top Step Depth | 7 in |
Top Step Height | 30 in |
Step Width | 16 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Rolling Step |
Number of Steps | 3 |
Load Capacity | 450 lb |
Step Tread | Perforated |
Material | Steel |
Ladder Actuation | Spring-Loaded Casters |
Standards | OSHA 1910.29 and ANSI A14.7 |
Step Stool Product Group | Rolling Step |
Color | Gray |
Ladder Tread | Perforated |
Net Weight | 37.5 lb |
Finish | Powder Coated |
Handrails Included | No |
Green Environmental Attribute | Product Contains a Minimum of 30% Post-Consumer Recycled Content |
Description
Step Stool Product Group Rolling Step, Number of Steps 3, Overall Height 30 in, Material Steel, Load Capacity 450 lb, Top Step Height 30 in, Top Step Depth 7 in, Bottom Width 16 in, Base Depth 26 in, Color Gray, Finish Powder Coated, Standards OSHA 1910.29 and ANSI A14.7, Ladder Actuation Spring-Loaded Casters, Step Tread Perforated, Net Weight 37.5 lb, Step Width 16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERNER 11 ft Fiberglass Podium Stepladder, 375 lb Capacity (PD7308-4C)
- STARKE Flat Festoon Crane Cable, 4-Wire, 10 AWG, 50' (SFC4W-10AWG-50)
- LIFT-ALL Web Sling, Type X, 6 ft L, 2 in W, Polyester, Silver (DOSEE1802TFX6)
- TOTALTURF U.S. made AMSTEEL BLUE WINCH ROPE 1/4 inch x 50 ft Black 9 200 lb strength 4X4 VEHICLE RECOVERY (TO2528584)
- COTTERMAN 30 in H Steel Rolling Step, 3 Steps, 450 lb Load Capacity (1003N1820A1E10B3C1P1)
- COTTERMAN 30 in H Steel Rolling Step, 3 Steps, 450 lb Load Capacity (1003N1820A3E10B3C1P1)
- COTTERMAN 130 in H Steel Rolling Ladder, 10 Steps, 450 lb Load Capacity (1510R2632A3E10B4W5C1P6)
- COTTERMAN 57 in H Steel Rolling Ladder, 3 Steps, 450 lb Load Capacity (ST-321 A2 C6 P5)
- COTTERMAN 80 in H Steel Rolling Ladder, 5 Steps, 450 lb Load Capacity (1005R1820A1E10B4D3C1P6)
- COTTERMAN 100 in H Steel Rolling Ladder, 7 Steps, 450 lb Load Capacity (1507R2630A3E20B4W5C1P6)
- BALLYMORE 93 in H Steel Rolling Ladder, 6 Steps, 450 lb Load Capacity (WA063214P)
- Cotterman Ladders