Shop All Rolling Ladders
Cotterman
30 in H Stainless Steel Rolling Step, 3 Steps, 450 lb Load Capacity
Mfr # 1003N1820A3E10B3 SS P1 P8
Zoro # G6859623
Free Shipping & Returns
$718.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Platform Height 30"
- Number of Steps 3
- Platform Depth 10 in
- Platform Width 10"
- Load Capacity 450 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cotterman
- MFR # 1003N1820A3E10B3 SS P1 P8
- Zoro # G6859623
- Country of Origin United States
- Category Rolling Ladders
Dimensions
Platform Height | 30" |
Platform Depth | 10 in |
Platform Width | 10" |
Overall Height | 30 in |
Bottom Width | 20 in |
Base Depth | 26 in |
Top Step Depth | 7 in |
Step Width | 16 in |
Top Step Height | 30 in |
Details
Item | Rolling Step |
Number of Steps | 3 |
Load Capacity | 450 lb |
Step Tread | Serrated |
Material | Stainless Steel |
Finish | Satin Blasted |
Ladder Tread | Serrated |
Includes | Crutch Tips |
Ladder Actuation | Spring-Loaded Casters |
Standards | OSHA 1910.29 and ANSI A14.7 |
Color | Natural |
Step Stool Product Group | Rolling Platform |
Net Weight | 41 lb |
Handrails Included | No |
Description
Step Stool Product Group Rolling Step, Number of Steps 3, Overall Height 30 in, Material Stainless Steel, Load Capacity 450 lb, Top Step Height 30 in, Top Step Depth 7 in, Bottom Width 20 in, Base Depth 26 in, Color Natural, Finish Satin Blasted, Includes Crutch Tips, Standards OSHA 1910.29 and ANSI A14.7, Ladder Actuation Spring-Loaded Casters, Step Tread Serrated, Net Weight 41 lb, Step Width 16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOWMAN DISPENSERS Wheeled 5-Drawer Storage Cart W/ 5" Casters (CT203-0000)
- HARRINGTON Electric Chain Hoist, 2,000 lb, 20 ft, Motorized Trolley, 115/230V, Yellow (SNERM010S-L-20)
- BAUER LADDER 8' x 14" 2-Man Aluminum Plank (210 Series) - 500 lb. Rated (21030)
- SERVICE CASTER 6 Inch V Groove Semi Steel Swivel Caster Set with Roller Bearings 2 Brakes SCC (SCC-30CS620-VGR-2-TLB-2)
- COTTERMAN 70 in H Steel Tilt and Roll Ladder, 4 Steps, 450 lb Load Capacity (4TR18A3E10B8D3C1P6)
- COTTERMAN 100 in H Stainless Steel Rolling Ladder, 7 Steps, 450 lb Load Capacity (1007R2630A3E10B4SSP6)
- COTTERMAN 162 in H Steel Rolling Ladder, 12 Steps, 450 lb Load Capacity (1012R2632A1E10B4C1P6)
- COTTERMAN 70 in H Steel Tilt and Roll Ladder, 4 Steps, 450 lb Load Capacity (4TR18A1E10B8D3C1P6)
- COTTERMAN 140 in H Steel Rolling Ladder, 11 Steps, 450 lb Load Capacity (1511R2632A6E10B4W4C1P6)
- COTTERMAN 60 in H Steel Tilt and Roll Ladder, 3 Steps, 450 lb Load Capacity (3TR26A6E20B8D3C1P6)
- VESTIL Maintenance Ladder - 6 Step Grip-Strut - LAD-MM-6-G (LAD-MM-6-G)
- Cotterman Rolling Ladders