Shop All Rolling Ladders
Cotterman
30 in H Aluminum Rolling Step, 3 Steps, 350 lb Load Capacity
Mfr # A3N2630A3B3C50P6
Zoro # G6728942
product price: $359.99
/ea
Free Shipping & Returns
$359.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Platform Height 30"
- Number of Steps 3
- Platform Depth 14 in
- Platform Width 14"
- Step Tread Serrated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cotterman
- MFR # A3N2630A3B3C50P6
- Zoro # G6728942
- Country of Origin United States
- Category Rolling Ladders
Dimensions
Platform Height | 30" |
Platform Depth | 14 in |
Platform Width | 14" |
Overall Height | 30 in |
Bottom Width | 30 in |
Base Depth | 29 in |
Step Width | 24 in |
Top Step Height | 30 in |
Top Step Depth | 7 in |
Details
Item | Rolling Step |
Number of Steps | 3 |
Step Tread | Serrated |
Load Capacity | 350 lb |
Material | Aluminum |
Finish | Brightened |
Net Weight | 25 lb |
Step Stool Product Group | Rolling Step |
Ladder Tread | Serrated |
Standards | OSHA 1910.29 and ANSI A14.7 |
Includes | 1 in Crutch Tips |
Color | Natural |
Ladder Actuation | Spring-Loaded Casters |
Handrails Included | No |
Description
Step Stool Product Group Rolling Step, Number of Steps 3, Overall Height 30 in, Material Aluminum, Load Capacity 350 lb, Top Step Height 30 in, Top Step Depth 7 in, Bottom Width 30 in, Base Depth 29 in, Color Natural, Finish Brightened, Includes 1 in Crutch Tips, Standards OSHA 1910.29 and ANSI A14.7, Ladder Actuation Spring-Loaded Casters, Step Tread Serrated, Net Weight 25 lb, Step Width 24 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIL-JAX Pro-Jax - Guard Rail Set - 6' L (0127-149-06)
- DAYTON Festoon Track Kit, C-Track, L 20 Ft (7CZ56)
- SERVICE CASTER 4 Inch Blue Polyurethane Wheel Swivel Top Plate Caster Set with 2 Rigid SCC (SCC-20S414-PPUB-BLUE-2-R414-2)
- SG TOOL AID Lever Single Suction Cup (87360)
- COTTERMAN 48 in H Steel Rolling Ladder, 2 Steps, 450 lb Load Capacity (ST-203 A2 C6 P5)
- COTTERMAN 130 in H Steel Rolling Ladder, 10 Steps, 450 lb Load Capacity (1010R2632A3E10B4AC1P6)
- COTTERMAN 80 in H Steel Tilt and Roll Ladder, 5 Steps, 450 lb Load Capacity (5TR26A6E20B8C2P6)
- COTTERMAN 100 in H Steel Rolling Ladder, 7 Steps, 450 lb Load Capacity (1007R2630A6E10B4D3C1P6)
- COTTERMAN 80 in H Steel Tilt and Roll Ladder, 5 Steps, 450 lb Load Capacity (5TR26A1E20B8D3C1P6)
- COTTERMAN 100 in H Steel Rolling Ladder, 7 Steps, 450 lb Load Capacity (1007R2630A6E20B4C2P6)
- TRI-ARC 56 in H Steel Tilt and Roll Ladder, 2 Steps, 450 lb Load Capacity (KDTF102242)
- Cotterman Ladders