Shop All Step Stools
Cotterman
3 Steps, Steel Step Stand, 500 lb. Load Capacity, Gray
Mfr # 1403N3234A3E10B1C1P1
Zoro # G6463816
Item requires special delivery charges. A $255.00 per item surcharge will be applied.
$327.99
Free 30-Day Returns
Key Features
- Base Depth 34 in
- Bottom Width 34 in
- Color Gray
- Load Capacity 500 lb
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cotterman
- MFR # 1403N3234A3E10B1C1P1
- Zoro # G6463816
- Country of Origin United States
- Category Step Stools
Dimensions
Base Depth | 34 in |
Bottom Width | 34 in |
Overall Height | 30 in |
Top Step Depth | 10 in |
Top Step Height | 30 in |
Closed Height | 2.5 ft |
Closed Depth | 34 in |
Platform Depth | 10 in |
Platform Width | 32" |
Ladder Height | 2 ft 6 in |
Details
Item | Stationary Step |
Color | Gray |
Load Capacity | 500 lb |
Material | Steel |
Number of Steps | 3 |
Step Stool Product Group | Stationary Step |
Step Tread | Serrated |
Net Weight | 50 lb |
Ladder Tread | Serrated |
Includes | Grip Strut Treads |
Finish | Powder Coated |
Standards | ANSI, OSHA |
Series | Unassembled |
Description
Step Stool Product Group Stationary Step, Number of Steps 3, Overall Height 30 in, Material Steel, Load Capacity 500 lb, Top Step Height 30 in, Top Step Depth 10 in, Bottom Width 34 in, Base Depth 34 in, Color Gray, Finish Powder Coated, Series Unassembled, Closed Depth 34 in, Closed Height 30 in, Includes Grip Strut Treads, Standards ANSI, OSHA, Step Tread Serrated, Net Weight 50 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT High Profile Machine Guard (2WJJ4)
- LITTLE GIANT Sheet and Panel Truck, A-Frame, 30x60 (AF30602RFL)
- RUD CHAIN Hoist Ring, 0 Pivot, 1650 lb.Load Cap. (7104481)
- ZORO SELECT Stem Caster, Friction Ring, 3" Wheel Dia. (429H07)
- COTTERMAN 1 Step, Aluminum Step Stand, 500 lb. Load Capacity, Gray (1801N3232A3E12B1C50P6)
- COTTERMAN Step Stand, 30 "H, 500 lb., Aluminum (1903N2628A3E10B1C50P1)
- COTTERMAN Rolling Ladder, 12"HX26"W, 1 Step (1001N2626A6E10B3C1P1)
- COTTERMAN Rolling Ladder, Steel, 30"H., Gray, Base Depth: 36" (1003N2630A1E20B3C1P6)
- COTTERMAN Step Stand, 20 "H, 500 lb., Aluminum (1802N2626A3E10B1C50P6)
- COTTERMAN Rolling Ladder, Welded, Platform 27"H (ST-300 A2 C4 P5)
- COSCO 53.54 in. H X 18.5 in. W X 2.36 in. D 300 lb. capacity 3 step Steel Step Stool (11-939-BLK4)
- Cotterman Step Stools