Shop All Step Stools
Cotterman
24'' x 10'' x 30'' 3-Step Gray Powder-Coated Steel Step StRect
Mfr # 152D1153
Zoro # G812184360
product price: $978.99
/ea
Free Shipping & Returns
$978.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cotterman
- MFR # 152D1153
- Zoro # G812184360
- Country of Origin United States
- Category Step Stools
Description
Easily reach up high with this Cotterman step stand. This stand boasts 3 steps with a 10'' deep top step providing ample foot room and plenty of space to extend your reach. Its all-welded steel construction with rugged 1'' tubing provides ultimate durability while the gray powder-coated finish makes it highly resistant to scratching corrosion and weathering. There are 8 stairway tread support welds per step to deliver the security and stability you need to get the job done. Plus the steps include a UnaGrip serrated tread that promotes excellent slip resistance to ensure safety while ascending descending and working.This stand features a 45-degree climbing angle for comfortable ascending and descending. It sits atop rubber stops to keep it securely in place when working. With a 500 lb. load rating this stand is the perfect addition to any grocery store deli warehouse or commercial back room. This item is OSHA and ANSI compliant.Overall Dimensions:Height: 30''Working Height: 96''Step Width: 24''Top Step Depth: 10''Capacity: 500 lb.Base Dimensions:Length: 33''Width: 26''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMILTON Track Wheel, Df 4X2-1/4 1-1/4Rb (WFT-42FH-1-1/4)
- ZORO SELECT Caster Wheel, Nylon, 6 in., 1500 lb. (P-N-060X020/050K-001)
- COTTERMAN 120 in H Steel Rolling Ladder, 9 Steps, 450 lb Load Capacity (1009R2632A6E30B4C1P6)
- KONG USA Quick Links C.S.mm. 10 Non-Tested (400100ZB2XK)
- COTTERMAN 1 Step, Aluminum Step Stand, 500 lb. Load Capacity, Gray (1801N3232A3E12B1C50P6)
- COTTERMAN Rolling Ladder, Welded, Platform 12"H, Base Depth: 16" (1001N2626A3E10B3C1P1)
- COTTERMAN Rolling Ladder, Welded, Platform 27"H, Color: Red (ST-300 A2 C6 P5)
- COTTERMAN Rolling Ladder, Welded, Platform 27"H (ST-300 A2 C21 P5)
- COTTERMAN Step Stand, 20 "H, 500 lb., Steel (1302N2626A3E10B1C1P6)
- COTTERMAN Rolling Ladder, Welded, Platform 20"H (1002N2626A3E10B3C1P1)
- COTTERMAN 3 Steps, Steel Step Stand, 500 lb. Load Capacity, Gray (1403N3234A3E10B1C1P1)
- Cotterman Step Stools