Shop All Step Stools
Cotterman
24'' x 10'' x 30'' 3-Step Aluminum Step Stand with UnaGrip Serrated Tread D1170030
Mfr # 152D1173
Zoro # G011581267
product price: $1,203.99
/ea
Free Shipping & Returns
$1,203.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cotterman
- MFR # 152D1173
- Zoro # G011581267
- Country of Origin United States
- Category Step Stools
Description
Easily reach up high with this Cotterman step stand. This stand boasts 3 steps with a 10'' deep top step providing ample foot room and plenty of space to extend your reach. Its all-welded aluminum construction with rugged 1'' tubing provides ultimate durability and corrosion resistance while the sleek mill finish makes it an attractive and economical choice for your establishment. There are 8 stairway tread support welds per step to deliver the security and stability you need to get the job done. Plus the steps include a UnaGrip serrated tread that promotes excellent slip resistance to ensure safety while ascending descending and working.This stand features a 45-degree climbing angle for comfortable ascending and descending. It sits atop rubber stops to keep it securely in place when working. With a 500 lb. load rating this stand is the perfect addition to any grocery store deli warehouse or commercial back room. This item is OSHA and ANSI compliant.Overall Dimensions:Height: 30''Working Height: 96''Step Width: 24''Top Step Depth: 10''Capacity: 500 lb.Base Dimensions:Length: 33''Width: 26''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL 0.2 tons, 115 V, Red (MINI-4)
- STREN-FLEX Chain Sling, 9/32in Size, 4 ft L, DOG Sling (SF0904G10DOG)
- CASTERHQ 4"x2" Steel Wheel Casters, Casters 2 Swivel and 2 Fixed Ca, PK4 (HD-4X2SS-2S2F)
- HAMILTON Rigid Caster 52 6X2 Poly-Tech (R-526-NF)
- COTTERMAN 1 Step, Steel Step Stand, 450 lb. Load Capacity, Gray (1001N1818A5E10B3C1P1)
- COTTERMAN Rolling Ladder, Welded, Platform 18"H, Base Depth: 20" (ST-200 A2 C4 P5)
- COTTERMAN 1 Step, Aluminum Step Stand, 500 lb. Load Capacity, Gray (1801N3232A3E12B1C50P6)
- COTTERMAN Rolling Ladder, Welded, Platform 27"H (ST-300 A2 C21 P5)
- COTTERMAN 12 in H Steel Rolling Platform, 1 Steps, 450 lb Load Capacity (1001N1818A6E10B3C1P1)
- COTTERMAN 2 Steps, Steel Step Stand, 450 lb. Load Capacity, Yellow (1002N2626A6E10B8C2P6)
- WERNER 3 Steps, Fiberglass Step Stand, 300 lb. Load Capacity, Silver/Orange (TW6203)
- Cotterman Step Stools