Shop All Fixed Ladders
Cotterman
24 ft 3 in Fixed Ladder with Safety Cage, Steel, 25 Steps, Top Exit, Powder Coated Finish
Mfr # M25SC C1
Zoro # G9856192
product price: $1,468.99
/ea
Item requires special delivery charges. A $1,050.00 per item surcharge will be applied.
$1,468.99
Free 30-Day Returns
Key Features
- Load Capacity 300 lb
- Material Steel
- Number of Steps 25
- Overall Height 24 ft 3 in
- Overall Width 26 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cotterman
- MFR # M25SC C1
- Zoro # G9856192
- Country of Origin United States
- Category Fixed Ladders
Dimensions
Overall Height | 24 ft 3 in |
Overall Width | 26 in |
Top Step Height | 24 ft |
Step Width | 16 in |
Rung Dia. | 3/4 in |
Tread Depth | 3/4" |
Ladder Height | 24 ft |
Details
Item | Fixed Ladder with Safety Cage |
Load Capacity | 300 lb |
Material | Steel |
Number of Steps | 25 |
Walk-Thru Included | No |
Standards | OSHA/ANSI |
Rung/Step Spacing | 12 in |
Finish | Powder Coated |
Exit | Top |
Color | Gray |
Item - Fixed Ladders | Fixed Ladder with Safety Cage |
Green Environmental Attribute | Product Contains a Minimum of 30% Post-Consumer Recycled Content |
Climbing Angle | 90 ? |
Rung Spacing | 12" |
Description
Fixed Ladder with Safety Cage, Walk-Thru Included No, Exit Top, Overall Height 24 ft 3 in, Overall Width 26 in, Material Steel, Load Capacity 300 lb, Number of Steps 25, Top Step Height 24 ft, Rung Dia. 3/4 in, Rung/Step Spacing 12 in, Step Width 16 in, Finish Gray Powder Coated, Standards OSHA and ANSI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cube Truck, 3/4 cu. yd., 800 lb. Cap, White (36FL31)
- BALLYMORE Rolling Work Platform, Steel, Dual, 40 In.H (DEP4-3636)
- DAYTON Electric Wire Rope Hoist, 500 lb, 10 ft, Hook Mounted - No Trolley, 115V, Red (4GU72)
- MAGLINER U Style Handle (301162)
- COTTERMAN 6 ft Fixed Ladder, Steel, 6 Steps, Side Step Exit, Powder Coated Finish, 300 lb Load Capacity (F6S C1)
- COTTERMAN 7 ft 2 in Work Platform, Steel, 5 Steps, Powder Coated Finish, 800 lb Load Capacity (5TAP2424RA3E24B11D3C2P6)
- COTTERMAN 21 ft 8 in Fixed Ladder with Safety Cage, Steel, 19 Steps, Forward Exit, Powder Coated Finish (M19WC C1)
- COTTERMAN 16 ft 3 in Fixed Ladder with Safety Cage, Steel, 17 Steps, Right Exit, Powder Coated Finish (M17SC L9 C1)
- COTTERMAN 17 ft 8 in Fixed Ladder, Steel, 15 Steps, Forward Exit, Powder Coated Finish, 300 lb Load Capacity (F15W C1)
- COTTERMAN 17 ft 8 in Fixed Ladder with Safety Cage, Steel, 15 Steps, Forward Exit, Powder Coated Finish (M15WC C1)
- TRI-ARC 32 ft Fixed Ladder with Safety Cage, Steel, 29 Steps, Top Exit, Gray Powder Coated Finish (WLFC1229)
- Cotterman Ladders