Cotterman

24'' - 40'' Yellow Powder-Coated Steel Adjustable Self-Closing Safety Gate D0900070-01


product price: $1,119.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Keep your work area safe and secure with this Cotterman safety gate. An ideal solution for restricting access to specific areas in warehouses or industrial facilities this versatile gate is assuredto fit your needs! It boasts a steel frame for exceptional durability. The safety yellow powder-coated finish offers excellent visibility and features a zinc-rich powder coat primer for superior corrosion resistance. It also features a stainless steel spring that closes the gate automatically upon release ensuring a tight closure to keep guests separated from restricted areas.This gate is designed to fit 24'' to 40'' wide openings and mounts to round or square railings up to 2'' or a reinforced wall surface. The gate width adjusts in 2'' increments to meet the size needs of your space. Anti-friction bearings help eliminate metal-to-metal contact providing you with years of long-lasting use and smooth operation. This item has been tested to over 1000000 cycles without spring failure or hinge degradation making it a dependable addition to your establishment.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.