Shop All Rolling Ladders
Cotterman
232 in H Steel Rolling Ladder, 19 Steps, 450 lb Load Capacity
Mfr # 1X19R3248A3E30B4W4C1P2
Zoro # G3489109
product price: $4,408.99
/ea
Item requires special delivery charges. A $995.00 per item surcharge will be applied.
$4,408.99
Free 30-Day Returns
Key Features
- Platform Height 190 in
- Number of Steps 19
- Platform Depth 30 in
- Platform Width 30 in
- Load Capacity 450 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cotterman
- MFR # 1X19R3248A3E30B4W4C1P2
- Zoro # G3489109
- Country of Origin United States
- Category Rolling Ladders
Dimensions
Platform Height | 190 in |
Platform Depth | 30 in |
Platform Width | 30 in |
Overall Height | 232 in |
Bottom Width | 50 in |
Base Depth | 258 in |
Handrail Height | 42 in |
Step Width | 30 in |
Step Depth | 7 in |
Overall Width | 48 in |
Description
Rolling Ladder, Material Steel, Platform Height 190 in, Handrails Included Yes, Handrail Height 42 in, Overall Height 232 in, Number of Steps 19, Unassembled, Load Capacity 450 lb, Step Tread Serrated, Platform Depth 30 in, Platform Width 30 in, Bottom Width 50 in, Base Depth 258 in, Overall Width 48 in, Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 30 in, Ladder Actuation Foot Activated Step Lock, Finish Powder Coated, Color Gray, Standards ANSI, OSHA, Rear Exit No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TMI Flexible Bulk Roll, Reinforced, 6in, Clear (999-00124)
- LIFT-ALL Web Sling, Type 4, 6 ft L, 1 in W, Polyester, Silver (EE1801TTX6)
- VESTIL Magn. Thin Fork Tip Protector OR PR (FPU-TN-45-M-OR)
- LUXOR Cart, 1 Tub 1 Flat Shelf, 18"x32", High Density Polyethylene (Shelf)/Polyvinyl Chloride (Leg), 500 lb (EC12HD-B)
- COTTERMAN 49 in H Steel Rolling Ladder, 5 Steps, 450 lb Load Capacity (ST-500 A2 C1 P5)
- COTTERMAN 80 in H Steel Rolling Ladder, 5 Steps, 450 lb Load Capacity (1205R3232A1E24B4C1P6)
- COTTERMAN 70 in H Steel Tilt and Roll Ladder, 4 Steps, 450 lb Load Capacity (4TR26A3E20B8C1P6)
- COTTERMAN 110 in H Steel Rolling Ladder, 8 Steps, 450 lb Load Capacity (1008R2632A3E30B4D3C1P6)
- COTTERMAN 130 in H Steel Rolling Ladder, 10 Steps, 450 lb Load Capacity (1510R2632A6E10B4W4C1P6)
- COTTERMAN 100 in H Steel Rolling Ladder, 7 Steps, 450 lb Load Capacity (1507R2630A1E20B4W5C1P6)
- BALLYMORE 133 in H Steel Rolling Ladder, 10 Steps, 450 lb Load Capacity (103228PSU)
- Cotterman Rolling Ladders