Shop All Fixed Ladders
Cotterman
23 ft 3 in Fixed Ladder with Safety Cage, Steel, 24 Steps, Top Exit, Powder Coated Finish
Mfr # M24SC C1
Zoro # G9856201
original price:
$1,291.77
5% off
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,226.99
Free 30-Day Returns
Key Features
- Load Capacity 300 lb
- Material Steel
- Number of Steps 24
- Overall Height 23 ft 3 in
- Overall Width 26 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cotterman
- MFR # M24SC C1
- Zoro # G9856201
- Country of Origin United States
- Category Fixed Ladders
Dimensions
Overall Height | 23 ft 3 in |
Overall Width | 26 in |
Top Step Height | 23 ft |
Step Width | 16 in |
Rung Dia. | 3/4 in |
Tread Depth | 3/4" |
Ladder Height | 23 ft |
Details
Item | Fixed Ladder with Safety Cage |
Load Capacity | 300 lb |
Material | Steel |
Number of Steps | 24 |
Walk-Thru Included | No |
Standards | OSHA/ANSI |
Rung/Step Spacing | 12 in |
Finish | Powder Coated |
Exit | Top |
Green Environmental Attribute | Product Contains a Minimum of 30% Post-Consumer Recycled Content |
Item - Fixed Ladders | Fixed Ladder with Safety Cage |
Climbing Angle | 90 ? |
Rung Spacing | 12" |
Color | Gray |
Description
Fixed Ladder with Safety Cage, Walk-Thru Included No, Exit Top, Overall Height 23 ft 3 in, Overall Width 26 in, Material Steel, Load Capacity 300 lb, Number of Steps 24, Top Step Height 23 ft, Rung Dia. 3/4 in, Rung/Step Spacing 12 in, Step Width 16 in, Finish Gray Powder Coated, Standards OSHA and ANSI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Light Duty Self-Dumping Hopper 1.5 Cubic Yard 2000 lb Blue (D-150-LD)
- ZORO SELECT Dock Plate, 2900 lb., 48 x 60 In. (4LGU8)
- ZORO SELECT Swivel Plate Caster, 750 lb., Delrin, Gray (P21SX-UP050D-14)
- SERVICE CASTER 8 Inch Semi Steel Wheel Swivel Caster with Roller Bearing (SCC-30CS820-SSR)
- COTTERMAN 6 ft Fixed Ladder, Steel, 6 Steps, Side Step Exit, Powder Coated Finish, 300 lb Load Capacity (F6S C1)
- COTTERMAN 14 ft 8 in Fixed Ladder, Steel, 12 Steps, Forward Exit, Gray Powder Coated Finish (F12W C1)
- COTTERMAN Storage Tank Ladder, Steel, 9 Steps, Gray Powder Coated Finish, 300 lb Load Capacity (ST09AL C1)
- COTTERMAN 22 ft 3 in Fixed Ladder with Safety Cage, Steel, 23 Steps, Top Exit, Powder Coated Finish (M23SC C1)
- COTTERMAN 26 ft 6 in Fixed Ladder with Safety Cage, Steel, 25 Steps, Forward Exit, Powder Coated Finish (F25WC C1)
- COTTERMAN 6 ft Fixed Ladder, Steel, 3 Steps, Forward Exit, Powder Coated Finish, 300 lb Load Capacity (D3WT C1 P6)
- COTTERMAN 24 ft 8 in Fixed Ladder with Safety Cage, Steel, 22 Steps, Forward Exit, Powder Coated Finish (M22WC C1)
- Cotterman Fixed Ladders