Shop All Rolling Ladders
Cotterman
22 in H Steel Rolling Step, 2 Steps, 450 lb Load Capacity
Mfr # ST-200 A2 C6 P5
Zoro # G6254665
product price: $399.99
/ea
Free Shipping & Returns
$399.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Platform Height 18"
- Number of Steps 2
- Platform Depth 8 in
- Platform Width 8"
- Step Tread Rubber Mat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cotterman
- MFR # ST-200 A2 C6 P5
- Zoro # G6254665
- Country of Origin United States
- Category Rolling Ladders
Dimensions
Platform Height | 18" |
Platform Depth | 8 in |
Platform Width | 8" |
Overall Height | 22 in |
Bottom Width | 22 in |
Base Depth | 20 in |
Step Width | 16 in |
Top Step Depth | 8 in |
Top Step Height | 18 in |
Details
Item | Rolling Step |
Number of Steps | 2 |
Step Tread | Rubber Mat |
Load Capacity | 450 lb |
Material | Steel |
Ladder Actuation | Spring-Loaded Casters |
Color | Red |
Finish | Powder Coated |
Ladder Tread | Rubber Mat |
Net Weight | 26 lb |
Standards | OSHA 1910.29 and ANSI A14.7 |
Step Stool Product Group | Rolling Step |
Handrails Included | No |
Description
Step Stool Product Group Rolling Step, Number of Steps 2, Overall Height 22 in, Material Steel, Load Capacity 450 lb, Top Step Height 18 in, Top Step Depth 8 in, Bottom Width 22 in, Base Depth 20 in, Color Red, Finish Powder Coated, Standards OSHA 1910.29 and ANSI A14.7, Ladder Actuation Spring-Loaded Casters, Step Tread Rubber Mat, Net Weight 26 lb, Step Width 16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FABENCO Safety Gate, 30"-36", Powder Coat (G72-33PC)
- OZ LIFTING PRODUCTS OZ Lifting Industrial Lever Hoist 1-1/2 Ton Capacity 15' Lift (OZIND150-15LH)
- TMI Curtain Wall, 8 ft H x 6 ft W (999-00077)
- ZORO SELECT Tilt Truck, Lt-Duty, 1/3 cu yd, 275 lb, Blue (1/3CU-L BLUE)
- COTTERMAN 22 in H Steel Rolling Step, 2 Steps, 450 lb Load Capacity (ST-200 A2 C1 P5)
- COTTERMAN 75 in H Steel Rolling Ladder, 5 Steps, 450 lb Load Capacity (ST-502 A2 C6 P5)
- COTTERMAN 70 in H Steel Rolling Ladder, 4 Steps, 450 lb Load Capacity (1204R1820A3E24B3C1P6)
- COTTERMAN 48 in H Steel Rolling Ladder, 2 Steps, 450 lb Load Capacity (ST-201 A2 C21 P5)
- COTTERMAN 84 in H Steel Rolling Ladder, 6 Steps, 450 lb Load Capacity (ST-601 A2 C21 P5)
- COTTERMAN 120 in H Stainless Steel Rolling Ladder, 9 Steps, 450 lb Load Capacity (1009R2632A3E10B4SSP6)
- COTTERMAN 90 in H Steel Tilt and Roll Ladder, 6 Steps, 350 lb Load Capacity (6STR26A6E20B8C2P6)
- Cotterman Ladders