Shop All Rolling Ladders
Cotterman
212 in H Steel Rolling Ladder, 17 Steps, 450 lb Load Capacity
Mfr # 1X17R3248A3E30B4W4C1P2
Zoro # G3489118
product price: $4,013.99
/ea
Item requires special delivery charges. A $650.00 per item surcharge will be applied.
$4,013.99
Free 30-Day Returns
Key Features
- Platform Height 170 in
- Number of Steps 17
- Platform Depth 30 in
- Platform Width 30 in
- Load Capacity 450 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cotterman
- MFR # 1X17R3248A3E30B4W4C1P2
- Zoro # G3489118
- Country of Origin United States
- Category Rolling Ladders
Dimensions
Platform Height | 170 in |
Platform Depth | 30 in |
Platform Width | 30 in |
Overall Height | 212 in |
Bottom Width | 50 in |
Base Depth | 234 in |
Handrail Height | 42 in |
Overall Width | 48 in |
Step Width | 30 in |
Step Depth | 7 in |
Description
Rolling Ladder, Material Steel, Platform Height 170 in, Handrails Included Yes, Handrail Height 42 in, Overall Height 212 in, Number of Steps 17, Unassembled, Load Capacity 450 lb, Step Tread Serrated, Platform Depth 30 in, Platform Width 30 in, Bottom Width 50 in, Base Depth 234 in, Overall Width 48 in, Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 30 in, Ladder Actuation Foot Activated Step Lock, Finish Powder Coated, Color Gray, Standards ANSI, OSHA, Rear Exit No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 3, 6 ft L, 2 in W, Polyester, Yellow (EE2602DFX6)
- TRI-ARC 192 in H Steel Rolling Ladder, 15 Steps, 450 lb Load Capacity (KDSR115246-XR)
- STREN-FLEX Synthetic Web Sling, Type 9, 6 ft L, 8 in W, Nylon, Yellow (LB1-908-6)
- LITTLE GIANT HD Platform Truck, 8" Mold-On Rubber, Floor Lock, 2400 lbs Cap, 24"x60" (NBB24488MRFL)
- COTTERMAN 100 in H Steel Rolling Ladder, 7 Steps (1007R1824A3E10B4D3C1P6)
- COTTERMAN 70 in H Steel Rolling Ladder, 4 Steps, 450 lb Load Capacity (1504R2630A2E10B3C2P6)
- COTTERMAN 12 in H Steel Rolling Platform, 1 Steps, 450 lb Load Capacity (1001N1818A1E10B3C1P1)
- COTTERMAN 70 in H Steel Tilt and Roll Ladder, 4 Steps, 450 lb Load Capacity (4TR18A6E10B8C1P6)
- COTTERMAN 80 in H Aluminum Wheelbarrow Ladder, 5 Steps, 350 lb Load Capacity (AW05R2636A3C50P6)
- COTTERMAN 49 in H Steel Rolling Ladder, 5 Steps, 450 lb Load Capacity (ST-500 A2 C1 P5)
- BALLYMORE 93 in H Steel Rolling Ladder, 6 Steps, 450 lb Load Capacity (063214PSU)
- Cotterman Rolling Ladders