Shop All Rolling Ladders
Cotterman
202 in H Steel Rolling Ladder, 16 Steps, 450 lb Load Capacity
Mfr # 6516R1840A1E10B4BC1P3
Zoro # G3487928
product price: $1,380.99
/ea
Item requires special delivery charges. A $330.00 per item surcharge will be applied.
$1,380.99
Free 30-Day Returns
Key Features
- Platform Height 160 in
- Number of Steps 16
- Platform Depth 10 in
- Platform Width 16 in
- Load Capacity 450 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cotterman
- MFR # 6516R1840A1E10B4BC1P3
- Zoro # G3487928
- Country of Origin United States
- Category Rolling Ladders
Dimensions
Platform Height | 160 in |
Platform Depth | 10 in |
Platform Width | 16 in |
Overall Height | 202 in |
Bottom Width | 40 in |
Base Depth | 200 in |
Step Depth | 7 in |
Handrail Height | 42 in |
Overall Width | 40 in |
Step Width | 16 in |
Description
Rolling Ladder, Material Steel, Platform Height 160 in, Handrails Included Yes, Handrail Height 42 in, Overall Height 202 in, Number of Steps 16, Unassembled, Load Capacity 450 lb, Step Tread Expanded Metal, Platform Depth 10 in, Platform Width 16 in, Bottom Width 40 in, Base Depth 200 in, Overall Width 40 in, Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 16 in, Ladder Actuation Foot Activated Step Lock, Finish Powder Coated, Color Gray, Standards ANSI, OSHA, Rear Exit No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SERVICE CASTER 6 Inch Thermoplastic Rubber Wheel Swivel Top Plate Caster Set with Brake SCC (SCC-20S614-TPRB-PLB-4)
- IDEAL WAREHOUSE INNOVATIONS Pyramid Rubber Chock W/ U-Hook, WC-5810 (60-7206)
- ZORO SELECT Solid Rubber Wheel, 12 in., 300 lb. (1NWZ3)
- ZORO SELECT Wire Cart, Silver, 39-1/2" H, 19-1/2" L (WSCC-2)
- COTTERMAN 120 in H Steel Rolling Ladder, 9 Steps, 450 lb Load Capacity (1009R1824A2E10B4D3C1P6)
- COTTERMAN 120 in H Aluminum Wheelbarrow Ladder, 9 Steps, 350 lb Load Capacity (AW09R2636A3C50P6)
- COTTERMAN 90 in H Aluminum Rolling Ladder, 6 Steps, 350 lb Load Capacity (A6R2630A3B3C50P6)
- COTTERMAN 80 in H Steel Rolling Ladder, 5 Steps, 450 lb Load Capacity (1005R2630A3E20B4AC1P6)
- COTTERMAN 90 in H Steel Tilt and Roll Ladder, 6 Steps, 350 lb Load Capacity (6STR26A6E20B8C2P6)
- COTTERMAN 182 in H Steel Rolling Ladder, 14 Steps, 450 lb Load Capacity (1514R2642A6E20B4C1P3)
- BALLYMORE Rolling Ladder, Steel, 28-1/2 in.H (H318G)
- Cotterman Rolling Ladders