Shop All Rolling Ladders
Cotterman
202 in H Steel Rolling Ladder, 16 Steps, 450 lb Load Capacity
Mfr # 1X16R3242A3E30B4W5C1P2
Zoro # G3489127
product price: $2,897.99
/ea
Item requires special delivery charges. A $275.00 per item surcharge will be applied.
$2,897.99
Free 30-Day Returns
Key Features
- Platform Height 160 in
- Number of Steps 16
- Platform Depth 30 in
- Platform Width 30 in
- Load Capacity 450 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cotterman
- MFR # 1X16R3242A3E30B4W5C1P2
- Zoro # G3489127
- Country of Origin United States
- Category Rolling Ladders
Dimensions
Platform Height | 160 in |
Platform Depth | 30 in |
Platform Width | 30 in |
Overall Height | 202 in |
Bottom Width | 44 in |
Base Depth | 222 in |
Step Width | 30 in |
Step Depth | 7 in |
Handrail Height | 42 in |
Overall Width | 44 in |
Description
Rolling Ladder, Material Steel, Platform Height 160 in, Handrails Included Yes, Handrail Height 42 in, Overall Height 202 in, Number of Steps 16, Unassembled, Load Capacity 450 lb, Step Tread Serrated, Platform Depth 30 in, Platform Width 30 in, Bottom Width 44 in, Base Depth 222 in, Overall Width 44 in, Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 30 in, Ladder Actuation Foot Activated Step Lock, Finish Powder Coated, Color Gray, Standards ANSI, OSHA, Rear Exit No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEGOMO TOOLS 2 Ton Hvy Duty 3 Hook Steel Cable Dual Gear Power Ratchet Puller Syst (9001882)
- ZORO SELECT Guard Rail, L92In, Bolt-On (5W806)
- LIFT-ALL Tuflex(TM) Roundsling, Endless, 14 ft L, 13200 lb Cap (EN150X14)
- COTTERMAN 84 in H Steel Rolling Ladder, 6 Steps, 450 lb Load Capacity (ST-601 A2 C21 P5)
- COTTERMAN 80 in H Steel Tilt and Roll Ladder, 5 Steps, 450 lb Load Capacity (5TR26A3E20B8C1P6)
- COTTERMAN 40 in H Steel Rolling Ladder, 4 Steps, 450 lb Load Capacity (1004N1820A3E10B3C1P6)
- COTTERMAN 162 in H Steel Rolling Ladder, 12 Steps, 450 lb Load Capacity (1512R2632A6E20B4C1P3)
- COTTERMAN 130 in H Steel Rolling Ladder, 10 Steps, 450 lb Load Capacity (1510R2632A2E20B4W4C1P6)
- COTTERMAN 57 in H Steel Rolling Ladder, 3 Steps, 450 lb Load Capacity (ST-321 A2 C6 P5)
- COTTERMAN 60 in H Steel Rolling Ladder, 3 Steps, 450 lb Load Capacity (1003R1820A6E10B3C1P6)
- BALLYMORE 83 in H Steel Rolling Ladder, 5 Steps, 450 lb Load Capacity (WA053214R)
- Cotterman Rolling Ladders