Shop All Rolling Ladders
Cotterman
202 in H Steel Rolling Ladder, 16 Steps, 450 lb Load Capacity
Mfr # 1516R3242A1E30B4W4C1P3
Zoro # G3489538
product price: $2,375.99
/ea
Item requires special delivery charges. A $330.00 per item surcharge will be applied.
$2,375.99
Free 30-Day Returns
Key Features
- Platform Height 160 in
- Number of Steps 16
- Platform Depth 30 in
- Platform Width 30 in
- Load Capacity 450 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cotterman
- MFR # 1516R3242A1E30B4W4C1P3
- Zoro # G3489538
- Country of Origin United States
- Category Rolling Ladders
Dimensions
Platform Height | 160 in |
Platform Depth | 30 in |
Platform Width | 30 in |
Overall Height | 202 in |
Bottom Width | 42 in |
Base Depth | 222 in |
Overall Width | 44 in |
Step Depth | 7 in |
Step Width | 30 in |
Handrail Height | 42 in |
Description
Rolling Ladder, Material Steel, Platform Height 160 in, Handrails Included Yes, Handrail Height 42 in, Overall Height 202 in, Number of Steps 16, Unassembled, Load Capacity 450 lb, Step Tread Expanded Metal, Platform Depth 30 in, Platform Width 30 in, Bottom Width 42 in, Base Depth 222 in, Overall Width 44 in, Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 30 in, Ladder Actuation Foot Activated Step Lock, Finish Powder Coated, Color Gray, Standards ANSI, OSHA, Rear Exit No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYMOND PRODUCTS Desk Mover, 600 lb. Cap, 16"D x 40"W x 9-3/4"H (2000-40)
- US CARGO CONTROL 3" x 27' Yellow Ratchet Strap w/ Chain Extensions (7527CE-Y)
- MAGNET SOURCE Ceramic Magnetic Gripper with Quick Rele (MGPR100)
- LOOS Wire Rope Thimble, 7/32 to 1/4 In, CS (AN100-8)
- COTTERMAN 80 in H Steel Rolling Ladder, 5 Steps, 450 lb Load Capacity (1005R2630A1E10B4C1P6)
- COTTERMAN 50 in H Steel Rolling Ladder, 2 Steps, 450 lb Load Capacity (1002R2626A6E20B3C1P6)
- COTTERMAN 162 in H Steel Rolling Ladder, 12 Steps, 450 lb Load Capacity (1512R2632A6E20B4AC1P3)
- COTTERMAN 100 in H Steel Rolling Ladder, 7 Steps, 450 lb Load Capacity (1007R2630A1E20B4C2P6)
- COTTERMAN 70 in H Steel Rolling Ladder, 4 Steps, 450 lb Load Capacity (1504R1820A3E10B3C1P6)
- COTTERMAN 140 in H Steel Rolling Ladder, 11 Steps, 450 lb Load Capacity (1011R2632A6E20B4C1P6)
- COTTERMAN 100 in H Steel Rolling Ladder, 7 Steps, 450 lb Load Capacity (1007R2630A3E10B4C2P6)
- Cotterman Ladders