Shop All Rolling Ladders
Cotterman
20 in H Steel Rolling Step, 2 Steps, 450 lb Load Capacity
Mfr # 1002N2626A6E10B3C1P1
Zoro # G0382929
product price: $206.99
/ea
Free Shipping & Returns
$206.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Platform Height 20"
- Number of Steps 2
- Platform Depth 26 in
- Platform Width 10"
- Step Tread Perforated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cotterman
- MFR # 1002N2626A6E10B3C1P1
- Zoro # G0382929
- Country of Origin United States
- Category Rolling Ladders
Dimensions
Platform Height | 20" |
Platform Depth | 26 in |
Platform Width | 10" |
Overall Height | 20 in |
Bottom Width | 24 in |
Base Depth | 19 in |
Step Width | 24 in |
Top Step Depth | 7 in |
Top Step Height | 20 in |
Details
Item | Rolling Step |
Number of Steps | 2 |
Step Tread | Perforated |
Load Capacity | 450 lb |
Material | Steel |
Color | Gray |
Ladder Actuation | Spring-Loaded Casters |
Includes | Ladder Instructions |
Net Weight | 30 lb |
Standards | OSHA 1910.29 and ANSI A14.7 |
Ladder Tread | Perforated |
Step Stool Product Group | Rolling Step |
Finish | Powder Coated |
Green Environmental Attribute | Product Contains a Minimum of 50% Post-Consumer Recycled Content |
Handrails Included | No |
Description
Step Stool Product Group Rolling Step, Number of Steps 2, Overall Height 20 in, Material Steel, Load Capacity 450 lb, Top Step Height 20 in, Top Step Depth 7 in, Bottom Width 24 in, Base Depth 19 in, Color Gray, Finish Powder Coated, Includes Ladder Instructions, Standards OSHA 1910.29 and ANSI A14.7, Ladder Actuation Spring-Loaded Casters, Step Tread Perforated, Net Weight 30 lb, Step Width 24 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SERVICE CASTER 4 Inch Semi Steel Caster Set with Roller Bearing 2 Brakes 2 Rigid (SCC-TTL30S420-SSR-2-R-2)
- VESTIL Adjustable Serrated Step Mate Stand (ASP-72)
- LIFT-ALL RATCHET ASSY W/ COATED S-HOOK, 1" x 12FT (9004016)
- DAYTON Chain, 2/0 Size, 50 ft., 450 lb. (1DKH4)
- COTTERMAN 110 in H Aluminum Rolling Ladder, 8 Steps, 350 lb Load Capacity (A8R2630A3B3C50P6)
- COTTERMAN 90 in H Steel Rolling Ladder, 6 Steps (1006R2630A1E10B4C1P6)
- COTTERMAN 20 in H Steel Rolling Step, 2 Steps, 450 lb Load Capacity (1002N1818A1E10B3C1P1)
- COTTERMAN 70 in H Aluminum Folding Rolling Ladder, 4 Steps, 350 lb Load Capacity (SASA4A10E10C50P6)
- COTTERMAN 100 in H Steel Rolling Ladder, 7 Steps, 450 lb Load Capacity (1507R2630A3E20B4W5C1P6)
- COTTERMAN 70 in H Aluminum Folding Rolling Ladder, 4 Steps, 350 lb Load Capacity (SASA4A2E10C50P6)
- TRI-ARC 86 in H Steel Rolling Ladder, 5 Steps, 450 lb Load Capacity (KDSR105162)
- Cotterman Rolling Ladders