Shop All Rolling Ladders
Cotterman
20 in H Steel Rolling Step, 2 Steps, 450 lb Load Capacity
Mfr # 1002N1818A6E10B3C1P1
Zoro # G6830485
product price: $256.99
/ea
Free Shipping & Returns
$256.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Platform Height 20"
- Number of Steps 2
- Platform Depth 10 in
- Platform Width 10"
- Load Capacity 450 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cotterman
- MFR # 1002N1818A6E10B3C1P1
- Zoro # G6830485
- Country of Origin United States
- Category Rolling Ladders
Dimensions
Platform Height | 20" |
Platform Depth | 10 in |
Platform Width | 10" |
Overall Height | 20 in |
Bottom Width | 16 in |
Base Depth | 19 in |
Top Step Depth | 7 in |
Top Step Height | 20 in |
Step Width | 16 in |
Details
Item | Rolling Step |
Number of Steps | 2 |
Step Tread | Perforated |
Load Capacity | 450 lb |
Material | Steel |
Ladder Tread | Perforated |
Standards | OSHA 1910.29 and ANSI A14.7 |
Step Stool Product Group | Rolling Step |
Ladder Actuation | Spring-Loaded Casters |
Color | Gray |
Net Weight | 21.9 lb |
Finish | Powder Coated |
Handrails Included | No |
Green Environmental Attribute | Product Contains a Minimum of 30% Post-Consumer Recycled Content |
Description
Step Stool Product Group Rolling Step, Number of Steps 2, Overall Height 20 in, Material Steel, Load Capacity 450 lb, Top Step Height 20 in, Top Step Depth 7 in, Bottom Width 16 in, Base Depth 19 in, Color Gray, Finish Powder Coated, Standards OSHA 1910.29 and ANSI A14.7, Ladder Actuation Spring-Loaded Casters, Step Tread Perforated, Net Weight 21.9 lb, Step Width 16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Chain, Grade 30, 3/16 Size, 800 ft., 800 lb. (1DJT8)
- METALTECH Scaffold Coupling Pin, Steel, Galvanized (M-MLC1)
- GEC Mr. Chain 1in Mr. Clip, Red, Pack of 50 (19005-50)
- SHOULDERDOLLY ProLift Dolly Padded 2-Person Moving Straps (HD3500)
- COTTERMAN 20 in H Steel Rolling Step, 2 Steps, 450 lb Load Capacity (1002N1818A3E10B3C1P1)
- COTTERMAN 20 in H Steel Rolling Step, 2 Steps, 450 lb Load Capacity (1002N1818A1E10B3C1P1)
- COTTERMAN 90 in H Aluminum Rolling Ladder, 6 Steps, 350 lb Load Capacity (A6R1824A3B3C50P6)
- COTTERMAN 30 in H Steel Rolling Step, 3 Steps, 450 lb Load Capacity (1003N1820A1E10B3C2P1)
- COTTERMAN 66 in H Steel Rolling Ladder, 4 Steps, 450 lb Load Capacity (ST-423 A2 C7 P5)
- COTTERMAN 120 in H Steel Rolling Ladder, 9 Steps, 450 lb Load Capacity (1009R2632A6E30B4C1P6)
- TRI-ARC 44 in H Steel Tilt and Roll Ladder, 2 Steps, 300 lb Load Capacity (KDMF102166)
- Cotterman Ladders