Shop All Rolling Ladders
Cotterman
20 in H Aluminum Rolling Step, 2 Steps, 350 lb Load Capacity
Mfr # A2N1818A3B3C50P1
Zoro # G7027167
product price: $238.99
/ea
Free Shipping & Returns
$238.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Platform Height 20"
- Number of Steps 2
- Platform Depth 14 in
- Platform Width 14"
- Step Tread Serrated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cotterman
- MFR # A2N1818A3B3C50P1
- Zoro # G7027167
- Country of Origin United States
- Category Rolling Ladders
Dimensions
Platform Height | 20" |
Platform Depth | 14 in |
Platform Width | 14" |
Overall Height | 20 in |
Bottom Width | 18 in |
Base Depth | 23 in |
Step Width | 16 in |
Top Step Height | 20 in |
Top Step Depth | 7 in |
Details
Item | Rolling Step |
Number of Steps | 2 |
Step Tread | Serrated |
Load Capacity | 350 lb |
Material | Aluminum |
Ladder Actuation | Spring-Loaded Casters |
Standards | OSHA 1910.29 and ANSI A14.7 |
Ladder Tread | Serrated |
Step Stool Product Group | Rolling Step |
Finish | Aluminum Mill |
Net Weight | 13 lb |
Includes | Rubber Tipped Legs |
Color | Natural |
Handrails Included | No |
Green Environmental Attribute | Product Contains a Minimum of 30% Post-Consumer Recycled Content |
Description
Step Stool Product Group Rolling Step, Number of Steps 2, Overall Height 20 in, Material Aluminum, Load Capacity 350 lb, Top Step Height 20 in, Top Step Depth 7 in, Bottom Width 18 in, Base Depth 23 in, Color Natural, Finish Aluminum Mill, Includes Rubber Tipped Legs, Standards OSHA 1910.29 and ANSI A14.7, Ladder Actuation Spring-Loaded Casters, Step Tread Serrated, Net Weight 13 lb, Step Width 16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Caster Wheel, Rubber, 3-1/2 in Dia, 225 lb. (29XU71)
- ZORO SELECT Kngpnlss Rgd Cstr, Ductl Iron, 5in, 1400 lb (P21R-D050R-14)
- US CARGO CONTROL Nylon Lifting Sling - Twisted Eye & Eye - 2" x 6' - 2-ply (EE2-902-06-T4)
- BOXTOWN TEAM Ladder Roller/Carrier (LRLC-A001)
- COTTERMAN 70 in H Steel Tilt and Roll Ladder, 4 Steps, 450 lb Load Capacity (4TR26A3E20B8C1P6)
- COTTERMAN 48 in H Steel Rolling Ladder, 2 Steps, 450 lb Load Capacity (ST-203 A2 C6 P5)
- COTTERMAN 80 in H Steel Tilt and Roll Ladder, 5 Steps, 450 lb Load Capacity (5TR18A6E10B8D3C1P6)
- COTTERMAN 70 in H Steel Rolling Ladder, 4 Steps, 450 lb Load Capacity (1204R2630A3E24B3C1P6)
- COTTERMAN 130 in H Steel Rolling Ladder, 10 Steps, 450 lb Load Capacity (1010R2632A3E30B4C1P6)
- COTTERMAN 100 in H Steel Rolling Ladder, 7 Steps, 450 lb Load Capacity (1007R2630A6E10B4D3C1P6)
- COTTERMAN 130 in H Steel Rolling Ladder, 10 Steps, 800 lb Load Capacity (2610R2632A6E12B4W5C1P6)
- Cotterman Rolling Ladders