Shop All Step Stools
Cotterman
2 Steps, Steel Step Stand, 450 lb. Load Capacity, Yellow
Mfr # 1002N2626A6E10B8C2P6
Zoro # G9416696
original price:
$393.83
16% off
new price: $327.99
/ea
Free Shipping & Returns
$327.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Depth 18 in
- Bottom Width 26 in
- Color Yellow
- Load Capacity 450 lb
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cotterman
- MFR # 1002N2626A6E10B8C2P6
- Zoro # G9416696
- Country of Origin United States
- Category Step Stools
Dimensions
Base Depth | 18 in |
Bottom Width | 26 in |
Overall Height | 20 in |
Top Step Depth | 7 in |
Top Step Height | 20 in |
Step Width | 24 in |
Platform Depth | 10 in |
Platform Width | 24" |
Platform Height | 20" |
Details
Item | Stationary Step |
Color | Yellow |
Load Capacity | 450 lb |
Material | Steel |
Number of Steps | 2 |
Step Stool Product Group | Stationary Step |
Step Tread | Perforated |
Ladder Tread | Perforated |
Net Weight | 25 lb |
Finish | Powder Coated |
Standards | OSHA 1910-29 and ANSI A14.7 |
Green Environmental Attribute | Product Contains a Minimum of 50% Post-Consumer Recycled Content |
Handrails Included | No |
Description
Step Stool Product Group Stationary Step, Number of Steps 2, Overall Height 20 in, Material Steel, Load Capacity 450 lb, Top Step Height 20 in, Top Step Depth 7 in, Bottom Width 26 in, Base Depth 18 in, Color Yellow, Finish Powder Coated, Standards OSHA 1910-29 and ANSI A14.7, Step Tread Perforated, Net Weight 25 lb, Step Width 24 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN Storage Tank Ladder, Steel, 9 Steps, Gray Powder Coated Finish, 300 lb Load Capacity (ST09AL C1)
- CHAMPION POWER EQUIPMENT Snatch Block Rated, 4K, 8K lb (C18003)
- STARKE Cable Festoon System, C-Track, 8-Wire, 14 AWG, 70' (SFCS8W-14AWG-70)
- ZORO SELECT Anti-Slip Channel, 120 in. L, Diamond (3222014-10)
- COTTERMAN Rolling Ladder, Welded, Platform 18"H, Base Depth: 20" (ST-200 A2 C4 P5)
- COTTERMAN Rolling Ladder, Welded, Platform 20"H (1002N2626A3E10B3C1P1)
- COTTERMAN Rolling Ladder, Welded, Platform 27"H (ST-300 A2 C4 P5)
- COTTERMAN Rolling Ladder, Steel, 20"H., Yellow, Bottom Width: 18" (1002N1818A3E10B3C2P1)
- COTTERMAN 1 Step, Aluminum Step Stand, 500 lb. Load Capacity, Gray (1801N3232A3E12B1C50P6)
- COTTERMAN Step Stand, 20 "H, 500 lb., Aluminum (1802N2626A3E10B1C50P6)
- VESTIL Yellow Adjustable Steel Stand 10-1/2" to 16-1/2" Height 19"W x 24"L (AHT-H-1924)
- Cotterman Ladders