Shop All Rolling Ladders
Cotterman
192 in H Steel Rolling Ladder, 15 Steps, 450 lb Load Capacity
Mfr # 1715R2642A3E24B4W5C1P3
Zoro # G2156266
product price: $1,900.99
/ea
Item requires special delivery charges. A $330.00 per item surcharge will be applied.
$1,900.99
Free 30-Day Returns
Key Features
- Platform Height 150 in
- Number of Steps 15
- Platform Depth 24 in
- Platform Width 24 in
- Load Capacity 450 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cotterman
- MFR # 1715R2642A3E24B4W5C1P3
- Zoro # G2156266
- Country of Origin United States
- Category Rolling Ladders
Dimensions
Platform Height | 150 in |
Platform Depth | 24 in |
Platform Width | 24 in |
Overall Height | 192 in |
Bottom Width | 42 in |
Base Depth | 155 in |
Step Width | 24 in |
Handrail Height | 30 in |
Step Depth | 7 in |
Overall Width | 42 in |
Description
Rolling Ladder, Material Steel, Platform Height 150 in, Handrails Included Yes, Handrail Height 30 in, Overall Height 192 in, Number of Steps 15, Unassembled, Load Capacity 450 lb, Step Tread Serrated, Platform Depth 24 in, Platform Width 24 in, Bottom Width 42 in, Base Depth 155 in, Overall Width 42 in, Climbing Angle 50 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation Foot Activated Step Lock, Finish Powder Coated, Color Gray, Standards ANSI, OSHA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLEASON REEL Festoon System Kit, Flat, 0.65x2.0, L 32-51 (FF08-06)
- STREN-FLEX Synthetic Web Sling, Type 4, 9 ft L, 3 in W, Nylon, Yellow (EET1-903-9)
- TOUGH GUY Tilt Truck, HD, 1/2 cu. yd., 1400 lb. (21VK33)
- LIFT-ALL Web Sling, Type 3, 5 ft L, 1 in W, Nylon, Yellow (EE2601NFX5)
- COTTERMAN 192 in H Steel Rolling Ladder, 15 Steps, 450 lb Load Capacity (1715R2642A6E24B4W5C1P3)
- COTTERMAN 80 in H Steel Tilt and Roll Ladder, 5 Steps, 450 lb Load Capacity (5TR26A6E20B8C2P6)
- COTTERMAN 110 in H Steel Rolling Ladder, 8 Steps, 450 lb Load Capacity (1008R2632A3E30B4D3C1P6)
- COTTERMAN 110 in H Steel Rolling Ladder, 8 Steps, 450 lb Load Capacity (1008R2632A3E10B4C2P6)
- COTTERMAN 182 in H Steel Rolling Ladder, 14 Steps, 450 lb Load Capacity (1514R2642A6E10B4W5C1P3)
- COTTERMAN 120 in H Steel Rolling Ladder, 9 Steps, 450 lb Load Capacity (1009R2632A3E10B4D3C1P6)
- COTTERMAN 50 in H Steel Tilt and Roll Ladder, 2 Steps, 450 lb Load Capacity (2TR18A1E10B8C1P6)
- Cotterman Ladders