Shop All Rolling Ladders
Cotterman
192 in H Steel Rolling Ladder, 15 Steps, 450 lb Load Capacity
Mfr # 1515R2642A2E20B4W4C1P3
Zoro # G2155855
product price: $1,322.99
/ea
Item requires special delivery charges. A $450.00 per item surcharge will be applied.
$1,322.99
Free 30-Day Returns
Key Features
- Platform Height 150 in
- Number of Steps 15
- Platform Depth 20 in
- Platform Width 24 in
- Step Tread Antislip Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cotterman
- MFR # 1515R2642A2E20B4W4C1P3
- Zoro # G2155855
- Country of Origin United States
- Category Rolling Ladders
Dimensions
Platform Height | 150 in |
Platform Depth | 20 in |
Platform Width | 24 in |
Overall Height | 192 in |
Bottom Width | 42 in |
Base Depth | 119 in |
Overall Width | 42 in |
Step Depth | 7 in |
Step Width | 24 in |
Handrail Height | 42 in |
Description
Rolling Ladder, Material Steel, Platform Height 150 in, Handrails Included Yes, Handrail Height 42 in, Overall Height 192 in, Number of Steps 15, Unassembled, Load Capacity 450 lb, Step Tread Antislip Vinyl, Platform Depth 20 in, Platform Width 24 in, Bottom Width 42 in, Base Depth 119 in, Overall Width 42 in, Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation Foot Activated Step Lock, Finish Powder Coated, Color Gray, Standards ANSI, OSHA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU HARDWARE Rotola Series Design Caster, Swivel with Brake, with Plate, Black, Chrome (8088128140)
- VESTIL 8"X2" SEMI-STEEL CASTER KIT 4800# CAP, PK4 (D-CK4-SC8-2)
- LITTLE GIANT Sloped Handle Heavy-Duty Utility Cart, 3600 lbs. Cap, Flush Top, 24x36 (GCK24366PY)
- HAMILTON V Groove Wheel, 8X3 2-3/16Pb (W-830-FVL-2-3/16)
- COTTERMAN 60 in H Steel Tilt and Roll Ladder, 3 Steps, 450 lb Load Capacity (3TR26A3E10B8C1P6)
- COTTERMAN 90 in H Steel Rolling Ladder, 6 Steps (1006R2630A1E10B4C1P6)
- COTTERMAN 60 in H Steel Tilt and Roll Ladder, 3 Steps, 450 lb Load Capacity (3TR26A3E20B8C1P6)
- COTTERMAN 60 in H Steel Tilt and Roll Ladder, 3 Steps, 450 lb Load Capacity (3TR26A6E10B8D3C2P6)
- COTTERMAN 20 in H Aluminum Rolling Step, 2 Steps, 350 lb Load Capacity (A2N2626A3B3C50P1)
- COTTERMAN 130 in H Steel Rolling Ladder, 10 Steps, 450 lb Load Capacity (1010R2632A3E10B4AC1P6)
- BALLYMORE 180 in H Steel Cantilever Rolling Ladder, 11 Steps, 300 lb Load Capacity (TT11-15)
- Cotterman Rolling Ladders