Shop All Rolling Ladders
Cotterman
192 in H Steel Rolling Ladder, 15 Steps, 450 lb Load Capacity
Mfr # 1515R2642A1E20B4C1P3
Zoro # G9931144
product price: $1,520.99
/ea
Item requires special delivery charges. A $330.00 per item surcharge will be applied.
$1,520.99
Free 30-Day Returns
Key Features
- Platform Height 150 in
- Number of Steps 15
- Platform Depth 20 in
- Platform Width 24 in
- Load Capacity 450 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cotterman
- MFR # 1515R2642A1E20B4C1P3
- Zoro # G9931144
- Country of Origin United States
- Category Rolling Ladders
Dimensions
Platform Height | 150 in |
Platform Depth | 20 in |
Platform Width | 24 in |
Overall Height | 192 in |
Bottom Width | 42 in |
Base Depth | 118 in |
Overall Width | 42 in |
Step Width | 24 in |
Handrail Height | 42 in |
Step Depth | 7 in |
Description
Rolling Ladder, Material Steel, Platform Height 150 in, Handrails Included Yes, Handrail Height 42 in, Overall Height 192 in, Number of Steps 15, Unassembled, Load Capacity 450 lb, Step Tread Expanded Metal, Platform Depth 20 in, Platform Width 24 in, Bottom Width 42 in, Base Depth 118 in, Overall Width 42 in, Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation Foot Activated Step Lock, Finish Powder Coated, Color Gray, Standards ANSI, OSHA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STROMBERG CARLSON REPLACEMENT RUBBER FEET FOR ALUMINUM PLATFORM STEP NEW STYLE FEET FOR (PA-425)
- DAYTON Wire Rope Thimble, 1/8 In, Steel, PK25 (2VKK7)
- IDEAL WAREHOUSE INNOVATIONS Back Up Handle, w/Built-In Horn (70-1090)
- US CARGO CONTROL Nylon Lifting Sling - Straight Eye & Eye - 3" x 14' - 1-ply (EE1-903-14-T3)
- COTTERMAN 100 in H Steel Rolling Ladder, 7 Steps (1007R1824A6E10B4C1P6)
- COTTERMAN Safety Chain, Yellow, 4 Step (4TR26A6E10B8C2D3P6)
- COTTERMAN 120 in H Steel Rolling Ladder, 9 Steps, 450 lb Load Capacity (1009R2632A3E30B4C1P6)
- COTTERMAN 30 in H Aluminum Rolling Step, 3 Steps, 350 lb Load Capacity (A3N1822A3B3C50P6)
- COTTERMAN 50 in H Steel Folding Rolling Ladder, 2 Steps, 350 lb Load Capacity (SAS2A3E10B8C1P6)
- COTTERMAN 50 in H Steel Tilt and Roll Ladder, 2 Steps, 450 lb Load Capacity (2TR18A6E20B8C1P6)
- COTTERMAN 80 in H Steel Tilt and Roll Ladder, 5 Steps, 450 lb Load Capacity (5TR26A3E10B8D3C1P6)
- Cotterman Rolling Ladders