Shop All Rolling Ladders
Cotterman
182 in H Steel Rolling Ladder, 14 Steps, 450 lb Load Capacity
Mfr # 1514R2642A6E10B4W4C2P3
Zoro # G3490061
product price: $997.99
/ea
Item requires special delivery charges. A $460.00 per item surcharge will be applied.
$997.99
Free 30-Day Returns
Key Features
- Platform Height 140 in
- Number of Steps 14
- Platform Depth 10 in
- Platform Width 24 in
- Load Capacity 450 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cotterman
- MFR # 1514R2642A6E10B4W4C2P3
- Zoro # G3490061
- Country of Origin United States
- Category Rolling Ladders
Dimensions
Platform Height | 140 in |
Platform Depth | 10 in |
Platform Width | 24 in |
Overall Height | 182 in |
Bottom Width | 42 in |
Base Depth | 198 in |
Step Depth | 7 in |
Handrail Height | 42 in |
Step Width | 24 in |
Overall Width | 44 in |
Description
Rolling Ladder, Material Steel, Platform Height 140 in, Handrails Included Yes, Handrail Height 42 in, Overall Height 182 in, Number of Steps 14, Unassembled, Load Capacity 450 lb, Step Tread Perforated, Platform Depth 10 in, Platform Width 24 in, Bottom Width 42 in, Base Depth 198 in, Overall Width 44 in, Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation Foot Activated Step Lock, Finish Powder Coated, Color Yellow, Standards ANSI, OSHA, Rear Exit No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Caster Brake Kit, Side Strap, 4" Wheel Dia (404L13)
- ADVANTAGE SALES & SUPPLY Advantage 500' 5/32" Diameter 7x19 Galvanized Aircraft Cable GAC1567X19R500 (GAC1567X19R500)
- ZORO SELECT Caster Wheel, 500 lb., 8 D x 2 In. (2RYY4)
- ZORO SELECT Jack Chain, Single, Ni, Sz 16, 10 Lb, 100 Ft (2ZDF2)
- COTTERMAN 80 in H Steel Tilt and Roll Ladder, 5 Steps, 450 lb Load Capacity (5TR26A6E20B8D3C1P6)
- COTTERMAN 172 in H Steel Rolling Ladder, 13 Steps, 450 lb Load Capacity (1513R2642A2E30B4W4C1P3)
- COTTERMAN 70 in H Steel Rolling Ladder, 4 Steps, 450 lb Load Capacity (1004R1820A2E10B3C1P6)
- COTTERMAN 60 in H Steel Rolling Ladder, 3 Steps, 450 lb Load Capacity (1003R1820A6E10B3C1P6)
- COTTERMAN 130 in H Steel Rolling Ladder, 10 Steps, 450 lb Load Capacity (1510R2632A1E10B4W5C1P6)
- COTTERMAN 100 in H Steel Rolling Ladder, 7 Steps, 450 lb Load Capacity (1007R2630A3E20B4C2P6)
- COTTERMAN 70 in H Steel Tilt and Roll Ladder, 4 Steps, 350 lb Load Capacity (4STR26A3E20B8D3C1P6)
- Cotterman Rolling Ladders